Add More Items
View All Quick Selects
Below you can add an image for 'RC2163BFE INTERMATIC INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Total Availability: In Stock
Check local availability
Book Price
$39.58
Each
Assembled Unit. Prewired 20A Duplex Receptacle Can Be Wired As A Standard Duplex Receptacle or Isolated Ground. Flange Available In Painted Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Slide Covers Match The Painted Flange Colors: Gray, Black, and Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$416.64
TLS 2200 Series R6210 Printer Ribbon, Roll Of 75', Black, 2" W
$68.51
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 3.500 Inches, Nominal Conduit Size 3 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$41.62
Eaton Crouse-Hinds Series DS Grounding Receptacle Cover, Sheet Steel, Surface Mount, Single-Gang, For Standard and Three-Pole, Two-Wire Grounding Type Round Flush Receptacles
$12.99
Eaton Crouse-Hinds Series Eys Conduit Sealing Fitting, Male and Female, Copper-Free Aluminum, Vertical or Horizontal, Group B Rated, 3/4"
$52.17
Clamp, RCS Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to The Beam
$73,363.84
Per 100
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
$346.72
RC610 Marker Horiz -
$5.55
RC610 Terminal Block Markers Pre-Printed Marker Horizontal -
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$1,974.35
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
$1,361.57
RC610 Terminal Block Markers Pre-Printed Terminal Block Markers Pre-Printed 41->50 (X10) Vertical
$6.67
This item is no longer available. Click to view alternate items.
RC610 Marker Vert 10 X 41-50
Unit Includes Four Prewired 20A Receptacles. Each Duplex Receptacle Is Wired As Separate Circuit. The Duplex Can Be Wired As A Standard Receptacle or Isolated Ground. Finish Flange Available In Gray (Gy), Black (BK), Ivory (Vy) or Brushed Metal Finishes In Aluminum (Al), and Brass (BS). Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Colored Slide Holder (AA). In
$476.67
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .29 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack, 1, 000 Pack
$183.14
20A Kitchen Counter Receptacle, Flush Mount, Black
$267.19
20A Kitchen Counter Receptacle, Flush Mount, Chrome
$278.11
20A Kitchen Counter Receptacle, Flush Mount, Nickel
20
Popularity
Default