Add More Items
View All Quick Selects
Below you can add an image for 'RF53238T' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton E53 Tubular Capacitive Proximity Sensor, Straight, 30 MM, Unshielded, Output On, M12, 300 Ma Solid State Output, 4 Pin, No PNP Open Collector, 10-30 VDC
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$680.93
Each
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Total Availability: In Stock
$1,134.04
"Rack, #WW-538 Service" 1 Ea
$401.30
GR Series Led Recessed Troffer, 2 X 4, 3800 Lumen, 3500K, 0 to 10V Dim Driver
$227.24
1IN X8IN Conduit Nipple
$998.78
Per 100
Cantex EZ53TN-HW 3-Gang 53 Cu. In. Heavy Wall Residential Ez Box Is Ideal For New Work Applications Where An Electrical Switch or Outlet Box May Be Exposed to The Elements.
$1,540.36
<P>Accepts Standard 15A and 20A Duplex Receptacles. Note: For RFB2 Series Floor Boxes Only.</P>
$24.88
Eaton E53 Tubular Capacitive Proximity Sensor, Threaded, Straight, 30 MM, Shielded, Output On, Dual Key Micro, 300 Ma Solid State Output, 3 Pin, 2-Wire Ac, No, 20-250V
DR536-BNK Downrod
$30.00
<P>Barrier Kit Used to Separate Power and Communication Wires In Partition Feed Covers. Supplied With Base and Three Extensions to Adjust to Cover Height. Kit Should Be Used On RFB2, RFB2-SS, RFB2-Og, RFB4 and RFB4-SS Floor Boxes. Kits Are Sold Separately.</P>
$26.48
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
$21.19
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
$155.39
P-RKGV 5.3T-1095XL-8-RSGV 5.3T
$123.49
$124.48
$257.81
$241.25
The LCD2-38D-Q Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$452.06
Eaton Crouse-Hinds Series Tile Wall Square Cover, 4", Raised Surface, Two Device, Steel, 1-1/4" Raised, 13.0 Cubic Inch Capacity
$1,911.04
Resource RFB® Series Two Gang Floor Box Is A Versatile Activation Solution That Provides Power and/or Communication Services to Open Space Areas or Directly to The Workstation. For Use In Either Wood or Above Grade Concrete Floors, It Is Fully Adjustable With A Tunnel Compartment. Supplied With One (1) Duplex Receptacle Mounting Plate, and One (1) Communication Mounting Plate. Other Device Plates Sold Separately. RFB Series Floor Boxes Are Now Available With The New Floorport Activation Covers. This New C
$148.63
This item is no longer available. Click to view alternate items.
20
Popularity
Default