Add More Items
View All Quick Selects
Below you can add an image for 'RF9601DBK' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, Alpine White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Total Availability: In Stock
Check local availability
Book Price
$81.69
Each
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White Satin, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Eaton Z-Wave Plus Accessory Switch, Accessory Switch, 120V, Wiring Leads, Push Button, White, Three-Way, 32°F to 104°F (0°C to 40°C), Three-Way, Polycarbonate, RF9601
$69.29
For Use In Either Concrete or Wood Floors. Fully Adjustable With Tunnel Compartment. Supplied With Two (2) Duplex Mounting Plates, Two (2) Communication Mounting Plates (RFB62A), and (2) Blank Mounting Plates. Other Plates Sold Separately.
Total Availability:
Total Availability: Out of Stock
$309.62
This item is no longer available. Click to view alternate items.
Eaton Z-Wave Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
$124.74
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB
$119.95
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Mounting Kit For For TF96
$211.94
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
2' Trayonly 110V60HZ
$144.30
Eaton Z-Wave Anyplace RF Battery Operated Combination Kit, White, 120 Vac, Plug-In Module, 32°F to 104°F (0°C to 40°C) 740602
$147.07
Eaton Z-Wave Plus Split Control Wireless Receptacle, Tamper Resistant, 15A, Residential, Flush Mounting, 120V, Wire Leads, Push Button Actuator, 60 HZ, Thermoplastic, Alpine White, 5-15R, Two-Pole, Three-Wire, Grounding, Decorator
$91.82
P&S R603PIV 600W P/DMR Rfi 3W Iv
$26.82
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
Total Availability: Available from manufacturer.
$88.14
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|Halo RL6WH Select DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|Cooperlighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|Halo - Cooper Lighting RL6069S1EWHDM|Halo Rl6069s1ewhdm
Dimmer, Button Switch, 120 V Ac, 1000 W, 60 HZ, Motion Sensor, Screw Mount, White, 0.0078 LB/Ea
$112.24
BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W
$77.53
<P>Barrier Kit Used to Separate Power and Communication Wires In Partition Feed Covers. Supplied With Base and Three Extensions to Adjust to Cover Height. Kit Should Be Used On RFB2, RFB2-SS, RFB2-Og, RFB4 and RFB4-SS Floor Boxes. Kits Are Sold Separately.</P>
$26.48
20
Popularity
Default