Add More Items
View All Quick Selects
Below you can add an image for 'RF9601DS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Total Availability: In Stock
Check local availability
Book Price
$81.69
Each
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White Satin, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, Alpine White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
Eaton Z-Wave Plus Accessory Switch, Accessory Switch, 120V, Wiring Leads, Push Button, White, Three-Way, 32°F to 104°F (0°C to 40°C), Three-Way, Polycarbonate, RF9601
$69.29
Eaton Z-Wave Decorator Switch, Power Failure Memory, 15A, 120V, White, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
$124.74
For Use In Either Concrete or Wood Floors. Fully Adjustable With Tunnel Compartment. Supplied With Two (2) Duplex Mounting Plates, Two (2) Communication Mounting Plates (RFB62A), and (2) Blank Mounting Plates. Other Plates Sold Separately.
Total Availability:
Total Availability: Out of Stock
$309.62
This item is no longer available. Click to view alternate items.
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
RF Switch, 1 Pole, 15 A, 120 V, Alpine White, 1.80 (L) X 1.36 (W) X 4.20 (H) In, 0.0078 LB
$119.95
Eaton Z-Wave Anyplace RF Battery Operated Combination Kit, White, 120 Vac, Plug-In Module, 32°F to 104°F (0°C to 40°C) 740602
$147.07
Bosch RFDW-SM Wireless Surface Mount Contact
$50.23
Industrial Grade, Motor Disconnect, Unfused, 3 Pole, 60A 600V Ac, Screw Terminals, IP69K, Nema Type 4X, 12 Non-Metallic Sloped Top Enclosure, AC1 Aux Contact, Culus, NSF, Ce, Ul 508 / Ul 60947-4-1a
Total Availability: Available from manufacturer.
$518.75
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
XD1 Circuit Puller
$1,924.78
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
$88.14
<P>Accepts Standard 15A and 20A Duplex Receptacles. Note: For RFB2 Series Floor Boxes Only.</P>
$24.88
00080083858125|0080083|080083858125|08008385812|85812|RL6069S1EWHDM|Halo RL6WH Select DM 90CRI 600LM LD|Cooper Lighting RL6069S1EWHDM|Cooperlighting RL6069S1EWHDM|Eaton / Cooper Lighting RL6069S1EWHDM|Eaton Cooper Lighting RL6069S1EWHDM|Eeton Cooper Lighting RL6069S1EWHDM|Halo - Cooper Lighting RL6069S1EWHDM|Halo Rl6069s1ewhdm
$26.82
BMP71 Series R6000 Printer Ribbon, Roll Of 150', Black, 2" W
$77.53
Resource RFB® Series Duplex Device Plate Works With RFB and Rfbe Series Four and 6 Gang Floor Boxes. Accepts Standard 15 Amp and 20 Amp Duplex Receptacles.
$21.19
00800838267281|0008008|00800838267281|80083826728|26728|BLD6089SWH|Cooper Light BLD6089SWH|Cooper Lighting BLD6089SWH|Cooper Lighting Solutions BLD6089SWH|Cooper Lite BLD6089SWH
$32.27
20
Popularity
Default