RMC1438 - 1/4''-20 X 3/8'' Phil/Slot RH Machine Screw

LH Dottie

  • $14.03 (Per 100)
  • $0.14 (Each)

  • $14.03 (Per 100)

In-Stock: 0 available locally (Dripping Springs, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RMC1438
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC1438
Description
1/4''-20 X 3/8'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 3/8 In Length, Zinc Plated, 1/4 In Diameter, 3/8 In Thread Length, Slotted/Phillips Drive, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558019 / 00781002558019
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.14 (Each)
Carton
$14.03 (Per 100)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
36,100
Resources
Images
 
 
RMC1438 - Small Image
 
RMC1438 - Large Image
 
RMC1438 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in
Size
1/4 x 3/8
Length
3/8
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Steel, Round Head, 3/8 in Length, Zinc Plated, 1/4 in Diameter, 3/8 in Thread Length, Slotted/Phillips Drive, 0.01 lb
Features
Invincibox upto 2 Inch
Short Description
Machine Screw, Steel, Zinc Plated, 3/8 in, 1/4 in
Description
1/4''-20 X 3/8'' PHIL/SLOT RH MACHINE SCREW
extra long description
DOTTIE RMC1438 1/4 X 3/8 Round Head
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Drive Type
Slotted/Phillips
Head Style
Round
Thread Length
3/8 in
package quantity
100 CT
Thread Size
1/4-20
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC1438
GTIN
00781002558019
UPC
781002558019
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36,100

Location search:

Greater Austin RDC Area

Location Stock Available

* All prices subject to change.

Begin Live Chat