Search Results for "RN-150-800"

1-20 of 85
150PLUSF20 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB

  • MFR Part #: 150PLUSF20
  • Little Rock Availability: 112
  • Total Availability: 786
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.40) ·
150PLUSF20 - Erico, Inc. Eritec-Caddy

Ready to ship from Little Rock: In Stock

Total Availability: In Stock

150 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB

  • MFR Part #: 150
  • Cabot Availability: 8
  • Total Availability: 1,009
  • Manufacturer: Nvent Erico
  • Find: Similar Items
  • Pkg Sizes: 10 ($385.40) ·
150 - Erico, Inc. Eritec-Caddy

Available now at Cabot: In Stock

Total Availability: In Stock

150 - Burndy

150 Weld Metal, Standard Cartridge.

  • MFR Part #: 150
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 10 ($179.00) ·
150 - Burndy LLC

Total Availability:

800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

  • MFR Part #: 800BAC
  • Total Availability: 190 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($299.99) ·
800BAC - Wiremold

Total Availability: In Stock

800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-2
  • Total Availability: 36
800T2 - Nsi Industries

Total Availability: In Stock

150172 - Burndy LLC

150 STND Weld MTL

  • MFR Part #: 150-172
  • Total Availability: 2
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($250.20) ·
150172 - Burndy LLC

Total Availability: In Stock

150BT15HALWHTC - IDL

150W Hologen W/Cover Gu

  • MFR Part #: N/A
  • Available from manufacturer.
150BT15HALWHTC - Ideal Lighting

Total Availability: Available from manufacturer.

800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

  • MFR Part #: 800WC
  • Total Availability: 18
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 5 ($2.60) ·
800WC - Wiremold

Total Availability: In Stock

800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

  • MFR Part #: 800-DC2
  • Total Availability: 18
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.72) · 100 ($778.89) ·
800DC2 - Nsi Industries

Total Availability: In Stock

800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

  • MFR Part #: 800BAC-WH
  • Total Availability: 120 Feet
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($325.00) ·
800BACWH - Wiremold

Total Availability: In Stock

800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

  • MFR Part #: 800T-4
  • Total Availability: 24
800T4 - Nsi Industries

Total Availability: In Stock

150QCLDC120V - Sylvania

Tungsten Halogen Single End Super Q Clear Finish DC Bay 150WATT 120VOLT (Etc) 2000HR

  • MFR Part #: 150Q/CL/DC(ETC)-120V/58741
  • Total Availability: 27
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 12 ($426.72) ·
150QCLDC120V - Sylvania-Ledvance

Total Availability: In Stock

800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

  • MFR Part #: 800T
  • Total Availability: 290
800T - Nsi Industries

Total Availability: In Stock

RN150 - Appozgcomm

Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Material:Die Cast Zinc

  • MFR Part #: RN150
  • Total Availability: 24
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($218.64) · 50 ($2,186.45) ·
RN150 - Appleton/Oz Gedney

Total Availability: In Stock

RN3 - LH Dottie

Roof Jack, 1/2 In, 3/4 In, 1 In Size, 1 LB

  • MFR Part #: RN3
  • Total Availability: 195
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 12 ($374.40) ·
RN3 - L.H. Dottie CO.

Total Availability: In Stock

HAYBAY150ND10 - Rab Lighting Inc

High Bays 23560 Lumens HAYBAY150N 0-10V Dimming

  • MFR Part #: HAYBAY150N/D10
  • Available from manufacturer.
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($438.82) ·
HAYBAY150ND10 - Rab Lighting

Total Availability: Available from manufacturer.

RN4 - LH Dottie

Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB

  • MFR Part #: RN4
  • Little Rock Availability: 5
  • Total Availability: 135
  • Manufacturer: LH Dottie
  • Find: Similar Items
  • Pkg Sizes: 12 ($422.16) ·
RN4 - L.H. Dottie CO.

Ready to ship from Little Rock: In Stock

Total Availability: In Stock

HAYBAY150D10 - Rab Lighting Inc

Led High Bay, 100000 H Average Life, 18816 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM) Sub Brand

  • MFR Part #: HAYBAY150/D10
  • Total Availability: 2
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($438.82) ·
HAYBAY150D10 - Rab Lighting

Total Availability: In Stock

800ST - Arlington

1/2" Emt Set Screw Connector Zinc Die Cast Concrete Tight When Taped. For Use With Steel or Aluminum Emt. Snap-Tight.

  • MFR Part #: 800ST
  • Total Availability: 1,229
  • Manufacturer: Arlington
  • Find: Similar Items
  • Pkg Sizes: 50 ($31.34) · 500 ($313.45) ·
800ST - Arlington Industries

Total Availability: In Stock

RN125 - Appozgcomm

Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc

  • MFR Part #: RN125
  • Total Availability: 3
  • Manufacturer: Appozgcomm
  • Find: Similar Items
  • Pkg Sizes: 5 ($176.83) · 50 ($1,768.34) ·
RN125 - Appleton/Oz Gedney

Total Availability: In Stock

150PLUSF20 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.059 LB

MFR Part #:
150PLUSF20
Manufacturer:
Nvent Erico
Local Availability:
Out Of Stock
Total Availability:
786 Each
Pkg Sizes:
10 Each ($385.40)
150 - Nvent Erico

Welding Material, Copper Oxide/Aluminum, 1/2 In Rod Size, 0.41 LB

MFR Part #:
150
Manufacturer:
Nvent Erico
Local Availability:
In Stock
Total Availability:
1,009 Each
Pkg Sizes:
10 Each ($385.40)
150 - Burndy

150 Weld Metal, Standard Cartridge.

MFR Part #:
150
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($179.00)
800BAC - Wiremold

Nonmetallic Raceway, PVC Material, Ivory, Smooth Texture Natural Base;Matte Texture Ivory, 600 V (Ul)/300 V (Csa), 50 FT Length, 1-5/16 In Width, 7/16 In Height, 0.153 LB

MFR Part #:
800BAC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
190 Feet
Pkg Sizes:
100 Feet ($299.99)
800T2 - Nsi

2 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
36 Each
Pkg Sizes:
1 Each ($68.56)

MFR Part #:
150-172
Manufacturer:
Burndy LLC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
10 Each ($250.20)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($12.14)
800WC - Wiremold

<P>800 Series Wire Clips. For Holding Conductors In Place.</P>

MFR Part #:
800WC
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
5 Each ($2.60)
800DC2 - Bridgeport

Connector, 45 Degree, Zinc Die Cast, Flex Size 3/8 Inch

MFR Part #:
800-DC2
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
25 Each ($194.72)
100 Each ($778.89)
800BACWH - Wiremold

The Wiremold 800 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.

MFR Part #:
800BAC-WH
Manufacturer:
Wiremold
Local Availability:
Out Of Stock
Total Availability:
120 Feet
Pkg Sizes:
100 Feet ($325.00)
800T4 - Nsi

4 Port Stacked Lug 800 - 300 MCM Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".

MFR Part #:
800T-4
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($90.06)
150QCLDC120V - Sylvania

Tungsten Halogen Single End Super Q Clear Finish DC Bay 150WATT 120VOLT (Etc) 2000HR

MFR Part #:
150Q/CL/DC(ETC)-120V/58741
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
12 Each ($426.72)
800T - Nsi

1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .

MFR Part #:
800T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
290 Each
Pkg Sizes:
1 Each ($15.75)
RN150 - Appozgcomm

Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Material:Die Cast Zinc

MFR Part #:
RN150
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
5 Each ($218.64)
50 Each ($2,186.45)
RN3 - LH Dottie

Roof Jack, 1/2 In, 3/4 In, 1 In Size, 1 LB

MFR Part #:
RN3
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
195 Each
Pkg Sizes:
12 Each ($374.40)
HAYBAY150ND10 - Rab Lighting Inc

High Bays 23560 Lumens HAYBAY150N 0-10V Dimming

MFR Part #:
HAYBAY150N/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($438.82)
RN4 - LH Dottie

Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB

MFR Part #:
RN4
Manufacturer:
LH Dottie
Local Availability:
Out Of Stock
Total Availability:
135 Each
Pkg Sizes:
12 Each ($422.16)
HAYBAY150D10 - Rab Lighting Inc

Led High Bay, 100000 H Average Life, 18816 LM Brightness (Lumens), White, 73 Color Rendering Index, 5000 K Color Temperature, 0.54 A;0.64 A;0.74 A;1.7 A Current Rating, 11-7/8 In;302 MM Diameter, Dimmable, Led High Bay Fixture Type, 245 MM;9-5/8 In Height, Led Lamp Type, Die Cast Aluminum (Housing);Sheet Metal (Driver Bracket/Mounting) Material, Hook Mount;Pendant Mount Mounting Type, Mercury and Uv-Free Special Features, DLC Listed;Iesna LM-79 & LM-80 Testing;Rohs Compliant;Ul Listed, Haybay(TM) Sub Brand

MFR Part #:
HAYBAY150/D10
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($438.82)
800ST - Arlington

1/2" Emt Set Screw Connector Zinc Die Cast Concrete Tight When Taped. For Use With Steel or Aluminum Emt. Snap-Tight.

MFR Part #:
800ST
Manufacturer:
Arlington
Local Availability:
Out Of Stock
Total Availability:
1,229 Each
Pkg Sizes:
50 Each ($31.34)
500 Each ($313.45)
RN125 - Appozgcomm

Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc

MFR Part #:
RN125
Manufacturer:
Appozgcomm
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($176.83)
50 Each ($1,768.34)

Begin Live Chat