Add More Items
View All Quick Selects
Below you can add an image for 'RN' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Incandescent PS30 Bulb Shape Inside Frost Finish Medium Aluminum Base 300WATT 130VOLT 60BULBS Per Case 1BULBS Per Package
Total Availability: In Stock
Check local availability
Book Price
$10.56
Each
<P>300 Series Duct Conceals Electrical Cords and Low Voltage Wiring. With A Full Complement Of Fittings and Adhesive Backing, 300 Series Duct Is Easy-to-Install and Paintable So That It Blends With Any Décor.</P>
$2.39
Mechanical Connector, #6 Awg Conductor Size, 300 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 3 In Overall Length, Screw Terminal, 600 V, 0.2400 LB/Ea
$3,182.95
Per 100
1 Port Aluminum Lug For 300 MCM - 6 Awg: Aluminum Dual Rated Single Lugs With A 5/16" Bolt Size Are Versatile and The Reuseable Set Screw Connectors Are Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
$571.97
Ge Arcstream PS35
$19.59
Incandescent Lamp, 300 W; 130 V; Shape Designation PS25; CC8 Filament; Medium Base; Clear; Intensity 6120 Lumen; Overall Length 6.93 Inch; Life 750 HR; Standard Package 60 Per Case
$7.83
Gel 300M/130V-PK6 73788 Incandescen
$9.11
Twist-On Wire Nut, Blue Insulation Color, 1 to 5 Conductors, 300 V
$150.71
Per 1,000
Incandescent PS30 Bulb Shape Clear Finish Medium Aluminum Base 300WATT130VOLT 60BULBS Per Case 1BULB Per Package
$8.13
Syl 300T3Q/CL-130V/59000 300T3QCL 1
$11.60
Twist-On Wire Nut, Gray Insulation Color, 1 to 5 Conductors, 300 V
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$150.65
Incandescent PS35 Bulb Shape Clear Finish Mogul Base 300WATT 130volt
$9.88
A-Line Incandescent Lamp, 2950 K, 6120 LM Brightness (Lumens), 300 W, 130 V, Inside Frost, CC-8 Filament, 750 H Average Life, Medium Base, Non Dimmable, 3.125 In Diameter, 6.93 In Length, 0.22 LB
$11.21
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
$14.96
Tungsten Halogen Double End T3 Quartz Clear Finish RSC 300WATT 120VOLT (Ehm)
$3.14
Roof Jack, 1/2 In, 3/4 In, 1 In Size, 1 LB
$31.20
Features:2.06IN Dia X 3.05IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Material:Die Cast Zinc
$4,372.90
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va
Total Availability:
Total Availability: Out of Stock
$130.08
This item is no longer available. Click to view alternate items.
4" Type-C Stop Coupling
$5.85
Roof Jack, 1-1/2 In, 2-1/2 In, 3 In Size, 1.57 LB
$35.18
20
Popularity
Default