TR5351LA - SGL Recp TR 20A 125V La

Legrand-Pass & Seymour

  • $13.45 (Each)
  • $13.45 (Each)

  • $1,345.17 (Per 100)

In-Stock: 82 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5351LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5351LA
Description
SGL Recp TR 20A 125V La
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 In Length, 1.190 In Width, 3.28 In Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241952 / 0785007241952 / 00785007241952
Weight per unit
0.1732 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Carton
$13.45 (Each)
Standard Packaging
$1,345.17 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
82
Resources
Images
 
 
TR5351LA - Small Image
 
TR5351LA - Large Image
 
TR5351LA - Large Image
 
TR5351LA - Video
Brochures
 
 
TR5351LA - Brochure
Other Links
 
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
 
TR5351LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Number of Wires
3
Material
Nylon
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Length
1.296 in
Width
1.190 in
Height
3.28 in
Descriptions
Product Type
single Receptacle
Long Description
Single Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.296 in Length, 1.190 in Width, 3.28 in Height, Nylon Material, Light Almond, Heavy Duty Corrosion Resistant, 0.1700 lb
Features
Tamper-Resistant Construction Spec Grade Single Receptacle Back & Side Wire 20amp 125volt Light Almond
Short Description
20 A, 125 V, Single Receptacle, Light Almond, TR, Sped Grade
Special Features
Dual Mechanical Shutter System to Help Prevent Insertion Of Foreign Objects. Two Drive Screws Anchor Strap to Back Body and Face Where Abrupt Removal Torque Is Greatest.Zinc-Plated Steel Strap for Added Strength. Backed-Out
extra long description
P&S TR5351LA RECEP SGL TAMPER RESIS
Description
SGL RECP TR 20A 125V LA
Additional Information
Receptacle Type
Single
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Heavy Duty Corrosion Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;Federal Specifications
media
Yes
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TR5351LA
GTIN
00785007241952
UPC
785007241952
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.1700 lb
Weight per each
0.1732
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Operating Temperature
-40°-60°C
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
1 View Store
West Wichita
78 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
3 View Store

* All prices subject to change.

Begin Live Chat