Search Results for "RRD-10ND-TP"

1-20 of 785
XD10BD - Southwire

XD10-BD Maxis XD-10 Bolt Down Kit

  • MFR Part #: XD10-BD
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,075.85) ·
XD10BD - Southwire Company

Total Availability: Available from manufacturer.

TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: TP2-C
  • Total Availability: 5,400
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($62.08) · 1,000 ($620.80) ·
TP2C - Panduit Corporation

Total Availability: In Stock

WD102PURP - CDD

WD Purple Pro WD102PURP - Hard Drive - 10 TB

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($394.23) ·
WD102PURP - CDW Direct LLC

Total Availability: Available from manufacturer.

RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #: RR2KP-UAC120V
  • Total Availability: 95
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

GALNIP2X10 - Ecn-Korns

2X10 Galvanized Nipple

  • MFR Part #: GALNIP2X10
  • Nacogdoches Availability: 2
  • Total Availability: 390
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.42) ·
GALNIP2X10 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

10X6T0P - R J Trading Group, LTD

Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity

  • MFR Part #: 10X6T0P
  • Total Availability: 123
  • Manufacturer: R J Trading Group, LTD
  • Find: Similar Items
  • Pkg Sizes: 300 ($17,157.00) ·
10X6T0P - R J Trading Group, LTD

Total Availability: In Stock

10X6T0P - DIX

10X6" Stub Pole

  • MFR Part #: N/A
  • Total Availability: 123
  • Manufacturer: DIX
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,143.80) ·
10X6T0P - Dixie Construction Prod.

Total Availability: In Stock

XD10 - Southwire

Maxis XD10 Extreme Duty Cable Puller

  • MFR Part #: XD10
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($18,309.58) ·
XD10 - Southwire Company

Total Availability: Available from manufacturer.

TP1010 - Burndy

Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".

  • MFR Part #: TP1010
  • Total Availability: 100
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 50 ($112.00) ·
TP1010 - Burndy LLC

Total Availability: In Stock

RR2PUDC12V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UDC12V
  • Total Availability: 60
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80) ·
RR2PUDC12V - Idec

Total Availability: In Stock

GALNIP1X10 - Ecn-Korns

1X10 Galvanized Nipple

  • MFR Part #: GALNIP1X10
  • Total Availability: 125
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.40) ·
GALNIP1X10 - Robroy/Ecn Korns

Total Availability: In Stock

GALNIP3X10 - Ecn-Korns

3X10 Galvanized Nipple

  • MFR Part #: GALNIP3X10
  • Total Availability: 194
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($277.16) ·
GALNIP3X10 - Robroy/Ecn Korns

Total Availability: In Stock

1X10 - Ecn-Korns

1X10 Galvanized Nipple

  • MFR Part #: GALNIP1X10
  • Total Availability: 125
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.40) ·
1X10 - Robroy/Ecn Korns

Total Availability: In Stock

HFD1030 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ

  • MFR Part #: HFD1030
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($470.42) ·
HFD1030 - Eaton Corp

Total Availability:

HFD1030 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ

  • MFR Part #: HFD1030
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($470.42) ·
HFD1030 - Eaton Corp

Total Availability: Available from manufacturer.

RR2PUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UDC24V
  • Total Availability: 57
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Total Availability: In Stock

RR3PAUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

  • MFR Part #: RR3PA-UAC120V
  • Total Availability: 25
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PAUAC120V - Idec

Total Availability: In Stock

10RC251T - Sta-Kon

Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated

  • MFR Part #: 10RC-251T
  • Total Availability: 25
  • Manufacturer: Sta-Kon
  • Find: Similar Items
  • Pkg Sizes: 25 ($64.02) · 125 ($320.08) ·
10RC251T - Abb Installation Products, Inc

Total Availability: In Stock

ASDWLP01120APC - ASD

80/100/120W Led Wallpack 3K/4K/5K Dim W/PC 120-277

  • MFR Part #: N/A
  • Nacogdoches Availability: 34
  • Total Availability: 506
  • Manufacturer: ASD
  • Find: Similar Items
  • Pkg Sizes: 1 ($173.81) ·
ASDWLP01120APC - Asd Lighting Corp.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2X10 - Ecn-Korns

2X10 Galvanized Nipple

  • MFR Part #: GALNIP2X10
  • Nacogdoches Availability: 2
  • Total Availability: 390
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.42) ·
2X10 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

XD10BD - Southwire

XD10-BD Maxis XD-10 Bolt Down Kit

MFR Part #:
XD10-BD
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,075.85)
TP2C - Panduit®

Panduit’S TP2-C Cable Tie Plates Have Slotted Mounting Holes to Accommodate Various Fastener Spacing. With Their Low Profile Design, Bundles Stay Close to Mounting Surface Making Them Ideal For Areas Where Overhead Space Is Limited. These Mounts Can Be Used With Miniature Through Standard Cable Ties and With #6 (M3) Screws. For Indoor Use Only, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
TP2-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
5,400 Each
Pkg Sizes:
100 Each ($62.08)
1,000 Each ($620.80)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($394.23)
RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
RR2KP-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
95 Each
Pkg Sizes:
10 Each ($729.70)
GALNIP2X10 - Ecn-Korns

2X10 Galvanized Nipple

MFR Part #:
GALNIP2X10
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
390 Each
Pkg Sizes:
10 Each ($232.42)
10X6T0P - R J Trading Group, LTD

Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity

MFR Part #:
10X6T0P
Manufacturer:
R J Trading Group, LTD
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
300 Each ($17,157.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
20 Each ($1,143.80)
XD10 - Southwire

Maxis XD10 Extreme Duty Cable Puller

MFR Part #:
XD10
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($18,309.58)
TP1010 - Burndy

Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".

MFR Part #:
TP1010
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
50 Each ($112.00)
RR2PUDC12V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UDC12V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
10 Each ($229.80)
GALNIP1X10 - Ecn-Korns

1X10 Galvanized Nipple

MFR Part #:
GALNIP1X10
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
25 Each ($308.40)
GALNIP3X10 - Ecn-Korns

3X10 Galvanized Nipple

MFR Part #:
GALNIP3X10
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
194 Each
Pkg Sizes:
5 Each ($277.16)
1X10 - Ecn-Korns

1X10 Galvanized Nipple

MFR Part #:
GALNIP1X10
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
25 Each ($308.40)
HFD1030 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ

MFR Part #:
HFD1030
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($470.42)
HFD1030 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 30 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ

MFR Part #:
HFD1030
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($470.42)
RR2PUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
20 Each ($459.60)
RR3PAUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

MFR Part #:
RR3PA-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
10 Each ($274.70)
10RC251T - Sta-Kon

Nylon-Insulated Male Tab, Length 1.17 Inches, Width .45 Inches, Maximum Insulated .210, Tab Size .250X.032, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated

MFR Part #:
10RC-251T
Manufacturer:
Sta-Kon
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
25 Each ($64.02)
125 Each ($320.08)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
506 Each
Pkg Sizes:
1 Each ($173.81)
2X10 - Ecn-Korns

2X10 Galvanized Nipple

MFR Part #:
GALNIP2X10
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
390 Each
Pkg Sizes:
10 Each ($232.42)

Begin Live Chat