Search Results for "RRD-10ND-TP LUTRON ELECTRONICS"

1-20 of 439
LCD1014DL - Panduit

Two-Hole, Standard Barrel Lug With Window, #10 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.

  • MFR Part #: LCD10-14D-L
  • Total Availability: 317
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($381.02) ·
LCD1014DL - Panduit Corporation

Total Availability: In Stock

RR2KPUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

  • MFR Part #: RR2KP-UAC120V
  • Total Availability: 114
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Total Availability: In Stock

RR2PUDC12V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UDC12V
  • Total Availability: 60
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80) ·
RR2PUDC12V - Idec

Total Availability: In Stock

XD10BD - Southwire

XD10-BD Maxis XD-10 Bolt Down Kit

  • MFR Part #: XD10-BD
  • Available from manufacturer.
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,075.85) ·
XD10BD - Southwire Company

Total Availability: Available from manufacturer.

AY600PBR - Lutron

00027557351195|0027557|027557351195|02755735119|35119|Ay 600P BR|AY600PBR|Ay-600P-BR|Ariadni 600W Single-Pole Brown Boxed|Lewtron Electronics Ay 600P BR|Lewtron Electronics AY600PBR|Lewtron Electronics Ay-600P-BR|Lootron Electronics Ay 600P BR|Lootron Electronics AY600PBR|Lootron Electronics Ay-600P-BR|Lutron Ay 600P BR|Lutron AY600PBR|Lutron Ay-600P-BR|Lutron Electric Ay 600P BR|Lutron Electric AY600PBR|Lutron Electric Ay-600P-BR|Lutron Electronics Ay 600P BR|Lutron Electronics AY600PBR|Lutron Electronics

  • MFR Part #: AY-600P-BR
  • Total Availability: 2
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($103.44) ·
AY600PBR - Lutron

Total Availability: In Stock

AY603PBR - Lutron

00027557324625|0027557|027557324625|02755732462|32462|Ay 603P BR|AY603PBR|Ay-603P-BR|Ariadni 600W 3-Way Brown Boxed|Lewtron Electronics Ay 603P BR|Lewtron Electronics AY603PBR|Lewtron Electronics Ay-603P-BR|Lootron Electronics Ay 603P BR|Lootron Electronics AY603PBR|Lootron Electronics Ay-603P-BR|Lutron Ay 603P BR|Lutron AY603PBR|Lutron Ay-603P-BR|Lutron Electric Ay 603P BR|Lutron Electric AY603PBR|Lutron Electric Ay-603P-BR|Lutron Electronics Ay 603P BR|Lutron Electronics AY603PBR|Lutron Electronics Ay-60

  • MFR Part #: AY-603P-BR
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 6 ($125.58) ·
AY603PBR - Lutron

Total Availability:

LCD1038DL - Panduit

The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

  • MFR Part #: LCD10-38D-L
  • Total Availability: 66
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 50 ($389.16) ·
LCD1038DL - Panduit Corporation

Total Availability: In Stock

RR3PAUAC120V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

  • MFR Part #: RR3PA-UAC120V
  • Total Availability: 26
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($274.70) ·
RR3PAUAC120V - Idec

Total Availability: In Stock

GALNIP2X10 - Ecn-Korns

2X10 Galvanized Nipple

  • MFR Part #: GALNIP2X10
  • Nacogdoches Availability: 2
  • Total Availability: 381
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($232.42) ·
GALNIP2X10 - Robroy/Ecn Korns

Available now at Nacogdoches: In Stock

Total Availability: In Stock

RR2PUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

  • MFR Part #: RR2P-UDC24V
  • Total Availability: 57
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 20 ($459.60) ·
RR2PUDC24V - Idec

Total Availability: In Stock

WD102PURP - CDD

WD Purple Pro WD102PURP - Hard Drive - 10 TB

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($394.23) ·
WD102PURP - CDW Direct LLC

Total Availability: Available from manufacturer.

XD10 - Southwire

Maxis XD10 Extreme Duty Cable Puller

  • MFR Part #: XD10
  • Total Availability: 1
  • Manufacturer: Southwire
  • Find: Similar Items
  • Pkg Sizes: 1 ($18,309.58) ·
XD10 - Southwire Company

Total Availability: In Stock

10X6T0P - DIX

10X6" Stub Pole

  • MFR Part #: N/A
  • Total Availability: 123
  • Manufacturer: DIX
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,143.80) ·
10X6T0P - Dixie Construction Prod.

Total Availability: In Stock

10X6T0P - R J Trading Group, LTD

Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity

  • MFR Part #: 10X6T0P
  • Total Availability: 123
  • Manufacturer: R J Trading Group, LTD
  • Find: Similar Items
  • Pkg Sizes: 300 ($17,157.00) ·
10X6T0P - R J Trading Group, LTD

Total Availability: In Stock

LBDGPR02WH - Lutron

Lutron Smart Bridge Pro With Homekit Technology, Third Party Integration and Control Of Lights and Shades Via The Lutron App or Siri

  • MFR Part #: L-BDGPRO2-WH
  • Total Availability: 13
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 1 ($189.18) ·
LBDGPR02WH - Lutron

Total Availability: In Stock

GALNIP1X10 - Ecn-Korns

1X10 Galvanized Nipple

  • MFR Part #: GALNIP1X10
  • Total Availability: 125
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($308.40) ·
GALNIP1X10 - Robroy/Ecn Korns

Total Availability: In Stock

TP1010 - Burndy

Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".

  • MFR Part #: TP1010
  • Total Availability: 100
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 50 ($112.00) ·
TP1010 - Burndy LLC

Total Availability: In Stock

L10.5T848G8CSJDX - Keystone

10.5W Led T8 Tube, 1650 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring

  • MFR Part #: KT-LED10.5T8-48G-8CSJ-DX2
  • Total Availability: 261
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($302.75) ·
L10.5T848G8CSJDX - Keystone Technologies

Total Availability: In Stock

GALNIP3X10 - Ecn-Korns

3X10 Galvanized Nipple

  • MFR Part #: GALNIP3X10
  • Total Availability: 192
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 5 ($277.16) ·
GALNIP3X10 - Robroy/Ecn Korns

Total Availability: In Stock

DV600PBR - Lutron

00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|Diva Inc 600W Brown|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|Lutron Electric DV 600P BR|Lutron Electric DV600PBR|Lutron Electric DV-600P-BR|Lutron Electronics DV 600P BR|Lutron Electronics DV600PBR|Lutron Electronics DV-600P-BR

  • MFR Part #: DV-600P-BR
  • Total Availability: 7
  • Manufacturer: Lutron
  • Find: Similar Items
  • Pkg Sizes: 24 ($623.04) · 48 ($1,246.08) ·
DV600PBR - Lutron

Total Availability: In Stock

LCD1014DL - Panduit

Two-Hole, Standard Barrel Lug With Window, #10 Awg Wire, 1/4 Stud Hole, 1 Hole Spacing.

MFR Part #:
LCD10-14D-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
317 Each
Pkg Sizes:
50 Each ($381.02)
RR2KPUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 2.2 Va (60 HZ);2.4 Va (50 HZ) Power Rating, RR2KP Series, Rectangular Shape, Cru Us;Csa Certified Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 170 G Weight

MFR Part #:
RR2KP-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
114 Each
Pkg Sizes:
10 Each ($729.70)
RR2PUDC12V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UDC12V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
60 Each
Pkg Sizes:
10 Each ($229.80)
XD10BD - Southwire

XD10-BD Maxis XD-10 Bolt Down Kit

MFR Part #:
XD10-BD
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,075.85)
AY600PBR - Lutron

00027557351195|0027557|027557351195|02755735119|35119|Ay 600P BR|AY600PBR|Ay-600P-BR|Ariadni 600W Single-Pole Brown Boxed|Lewtron Electronics Ay 600P BR|Lewtron Electronics AY600PBR|Lewtron Electronics Ay-600P-BR|Lootron Electronics Ay 600P BR|Lootron Electronics AY600PBR|Lootron Electronics Ay-600P-BR|Lutron Ay 600P BR|Lutron AY600PBR|Lutron Ay-600P-BR|Lutron Electric Ay 600P BR|Lutron Electric AY600PBR|Lutron Electric Ay-600P-BR|Lutron Electronics Ay 600P BR|Lutron Electronics AY600PBR|Lutron Electronics

MFR Part #:
AY-600P-BR
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
6 Each ($103.44)
AY603PBR - Lutron

00027557324625|0027557|027557324625|02755732462|32462|Ay 603P BR|AY603PBR|Ay-603P-BR|Ariadni 600W 3-Way Brown Boxed|Lewtron Electronics Ay 603P BR|Lewtron Electronics AY603PBR|Lewtron Electronics Ay-603P-BR|Lootron Electronics Ay 603P BR|Lootron Electronics AY603PBR|Lootron Electronics Ay-603P-BR|Lutron Ay 603P BR|Lutron AY603PBR|Lutron Ay-603P-BR|Lutron Electric Ay 603P BR|Lutron Electric AY603PBR|Lutron Electric Ay-603P-BR|Lutron Electronics Ay 603P BR|Lutron Electronics AY603PBR|Lutron Electronics Ay-60

MFR Part #:
AY-603P-BR
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($125.58)
LCD1038DL - Panduit

The LCD10-38D-L Tin-Plated Copper Compression Lug, Two-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.

MFR Part #:
LCD10-38D-L
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
66 Each
Pkg Sizes:
50 Each ($389.16)
RR3PAUAC120V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, 3PDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 11 - Pins, 56 MM Overall Height, 36.4 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 96 G Weight

MFR Part #:
RR3PA-UAC120V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
10 Each ($274.70)
GALNIP2X10 - Ecn-Korns

2X10 Galvanized Nipple

MFR Part #:
GALNIP2X10
Manufacturer:
Ecn-Korns
Local Availability:
In Stock
Total Availability:
381 Each
Pkg Sizes:
10 Each ($232.42)
RR2PUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Configuration, Silver Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 56 MM Overall Height, 29.3 MM Overall Length, 36.4 MM Overall Width, 2.5 Va (60 HZ);Ac:3 Va (50 HZ);DC:1.5 W Power Rating, RR Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Pin Terminal Type, 24 V DC Voltage Rating, 90 G Weight

MFR Part #:
RR2P-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
57 Each
Pkg Sizes:
20 Each ($459.60)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($394.23)
XD10 - Southwire

Maxis XD10 Extreme Duty Cable Puller

MFR Part #:
XD10
Manufacturer:
Southwire
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($18,309.58)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
20 Each ($1,143.80)
10X6T0P - R J Trading Group, LTD

Stub Pole, 6 In Height, 10 In Length, 1 CT;300 PK Package Quantity

MFR Part #:
10X6T0P
Manufacturer:
R J Trading Group, LTD
Local Availability:
Out Of Stock
Total Availability:
123 Each
Pkg Sizes:
300 Each ($17,157.00)
LBDGPR02WH - Lutron

Lutron Smart Bridge Pro With Homekit Technology, Third Party Integration and Control Of Lights and Shades Via The Lutron App or Siri

MFR Part #:
L-BDGPRO2-WH
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
13 Each
Pkg Sizes:
1 Each ($189.18)
GALNIP1X10 - Ecn-Korns

1X10 Galvanized Nipple

MFR Part #:
GALNIP1X10
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
25 Each ($308.40)
TP1010 - Burndy

Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".

MFR Part #:
TP1010
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
100 Each
Pkg Sizes:
50 Each ($112.00)
L10.5T848G8CSJDX - Keystone

10.5W Led T8 Tube, 1650 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring

MFR Part #:
KT-LED10.5T8-48G-8CSJ-DX2
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
261 Each
Pkg Sizes:
25 Each ($302.75)
GALNIP3X10 - Ecn-Korns

3X10 Galvanized Nipple

MFR Part #:
GALNIP3X10
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
192 Each
Pkg Sizes:
5 Each ($277.16)
DV600PBR - Lutron

00027557688154|0027557|027557688154|02755768815|68815|DV 600P BR|DV600PBR|DV-600P-BR|Diva Inc 600W Brown|Lewtron Electronics DV 600P BR|Lewtron Electronics DV600PBR|Lewtron Electronics DV-600P-BR|Lootron Electronics DV 600P BR|Lootron Electronics DV600PBR|Lootron Electronics DV-600P-BR|Lutron DV 600P BR|Lutron DV600PBR|Lutron DV-600P-BR|Lutron Electric DV 600P BR|Lutron Electric DV600PBR|Lutron Electric DV-600P-BR|Lutron Electronics DV 600P BR|Lutron Electronics DV600PBR|Lutron Electronics DV-600P-BR

MFR Part #:
DV-600P-BR
Manufacturer:
Lutron
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
24 Each ($623.04)
48 Each ($1,246.08)

Begin Live Chat