Add More Items
View All Quick Selects
Below you can add an image for 'RSNT4264L1225' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton PRL1X Interior 120/240 1P 3W 225A 42 Cu Bus
Available now at Springdale: In Stock
Total Availability: In Stock
Springdale Availability: In Stock
Book Price
$542.37
Each
Eaton PRL1X Interior 120/240 1P 3W 225A 42 CKT Al Bus
Check local availability
$363.90
Eaton PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Cu Bus
$533.02
Eaton CH Main Lug Loadcenter, Standard, Main Lug Only, 225 A, G, Copper, Nema 3R, Metallic, Overhead, CH, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #4 Awg-300 Kcmil
$1,195.94
Eaton PRL1X Interior No TFL 120/240 1P 3W 225A 42 CKT Al Bus
$354.56
Main Lug Load Center, 42 Spaces, 42 Circuits, 225 A, 120/208/240 V Ac, #4 Awg to 300 Kcmil Wire Size, Metallic (Enclosure) Material, Copper Bus Material, 86.6902 CM Overall Length, 36.3474 CM Overall Width, 98.5520 CM Overall Height
$666.97
Eaton PRL2X Interior 480/277 3P 4W 225A 42 CKT Cu Bus
$608.83
Eaton CH Main Breaker Loadcenter, Standard, Main Breaker, 225 A, L, Copper, CH8LF-Combination, CH8LS-Surface, Not Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #2/0 Awg-300 Kcmil, Top/Bottom
Total Availability:
Total Availability: Out of Stock
$1,404.99
This item is no longer available. Click to view alternate items.
Eaton PRL2X Interior 480/277 3P 4W 225A 42 CKT Al Bus
$429.22
Eaton PRL1X Interior 120/208 3P 4W 225A 42 CKT Cu Bus
$598.33
Eaton PRL1X Interior 120/208 3P 4W 225A 42 CKT 42 Al Bus
$400.99
Eaton PRL2X INT480/277 3P 4W 225A 42 CKT Cu Bus
Eaton PRL2X Int. 480/277 3P 4W 225A 42 CKT Al Bus
$419.90
Interior, 225 A, 480Y/277 V, Copper Bus Material, 3 Phases, 5 LB/Ea
$438.95
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Aluminum Bus Material, 3 Phases, 5 LB/Ea
$325.27
Interior, 225 A, 480Y/277 V, Aluminum Bus Material, 3 Phases, 5 LB/Ea
$331.59
Eaton PRL1X Interior No TFL 120/208 3P 4W 225A 42 CKT Al Bus
$421.04
Eaton PRL1X Interior No TFL 120/208 3P 4W 225A 42 CKT Cu Bus
$590.17
Interior, 225 A, 208Y/120 V, 46.99 CM Overall Height, 13.8430 CM Overall Width, 15.24 CM Overall Depth, Copper Bus Material, 3 Phases, 5 LB/Ea
$431.40
Eaton PRL1X Interior No TFL 208/120 3P4W 225A 42 CKT Al Bus
$407.06
20
Popularity
Default