Search Results for "RW13"

1-20 of 1815
MI0RW13614 - UNC

1-1/2" White Raceway Channel

  • MFR Part #: MIORW-13614
  • Total Availability: 16 Feet
  • Manufacturer: UNC
  • Find: Similar Items
  • Pkg Sizes: 240 Feet ($4,632.00) ·
MI0RW13614 - Unicom Electric Inc Dba/Unicom

Total Availability: In Stock

GSW13 - Gardner Bender

Gardner Be GSW-13 Toggle SPDT 20A 1

  • MFR Part #: GSW-13
  • Total Availability: 3
  • Manufacturer: Gardner Bender
  • Find: Similar Items
  • Pkg Sizes: 5 ($63.00) ·
GSW13 - GB Electrical

Total Availability: In Stock

WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

  • MFR Part #: WPLED13
  • Total Availability: 20
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 1 ($333.56) ·
WPLED13 - Rab Lighting

Total Availability: In Stock

RW36S - O-Z/Gedney

Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1

  • MFR Part #: RW-36S
  • Available from manufacturer.
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($371.60) · 100 ($3,716.00) ·
RW36S - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

  • MFR Part #: W121413
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,539.53) ·
W121413 - Cooper B-Line/Cable Tray

Total Availability: In Stock

RW18S - O-Z/Gedney

Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1

  • MFR Part #: RW-18S
  • Available from manufacturer.
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($155.25) · 250 ($1,552.50) ·
RW18S - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

RWH1 - Bridgeport

Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size

  • MFR Part #: RWH-1
  • Total Availability: 917
  • Manufacturer: Bridgeport
  • Find: Similar Items
  • Pkg Sizes: 50 ($685.50) ·
RWH1 - Nsi Industries

Total Availability: In Stock

LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

  • MFR Part #: LES13
  • Total Availability: 42
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13 - Rab Lighting

Total Availability: In Stock

RW17S - O-Z/Gedney

Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa

  • MFR Part #: RW-17S
  • Available from manufacturer.
  • Manufacturer: O-Z/Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($155.25) · 250 ($1,552.50) ·
RW17S - Appleton/Oz Gedney

Total Availability: Available from manufacturer.

JP131WL20 - Panduit

Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.

  • MFR Part #: JP131W-L20
  • Total Availability: 73
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($401.23) ·
JP131WL20 - Panduit Corporation

Total Availability: In Stock

LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

  • MFR Part #: LES13N
  • Total Availability: 33
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13N - Rab Lighting

Total Availability: In Stock

CF13ELSPIRAL8272 - Sylvania

OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP

  • MFR Part #: CF13EL/SPIRAL/827/28896
  • Total Availability: 24
  • Manufacturer: Sylvania
  • Find: Similar Items
  • Pkg Sizes: 12 ($120.72) ·
CF13ELSPIRAL8272 - Sylvania-Ledvance

Total Availability: In Stock

LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

  • MFR Part #: LES13Y
  • Total Availability: 33
  • Manufacturer: Rab Lighting Inc
  • Find: Similar Items
  • Pkg Sizes: 12 ($927.84) ·
LES13Y - Rab Lighting

Total Availability: In Stock

LES2X13Y - Rab Lighting

Leslieflood 2X13W 120V 3K

  • MFR Part #: LES2X13Y
  • Available from manufacturer.
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($179.66) ·
LES2X13Y - Rab Lighting

Total Availability: Available from manufacturer.

ICF2S13H1LD - Signify Electronics

Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, LD

  • MFR Part #: ICF2S13H1LD35M
  • Total Availability: 2
  • Manufacturer: Signify Electronics
  • Find: Similar Items
  • Pkg Sizes: 20 ($939.40) ·
ICF2S13H1LD - Advance By Signify

Total Availability: In Stock

SP13W - Legrand-Pass & Seymour

Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB

  • MFR Part #: SP13-W
  • Total Availability: 3,012
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 200 ($169.96) ·
SP13W - Pass & Seymour/Legrand

Total Availability: In Stock

L13.5T848GC850S - Keystone

13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive

  • MFR Part #: KT-LED13.5T8-48GC-850-S /G3
  • Total Availability: 594
  • Manufacturer: Keystone
  • Find: Similar Items
  • Pkg Sizes: 25 ($346.50) ·
L13.5T848GC850S - Keystone Technologies

Total Availability: In Stock

WPB13W - Legrand-Pass & Seymour

Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-In, Bronze

  • MFR Part #: WPB13-W
  • Total Availability: 45
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 10 ($46.50) ·
WPB13W - Pass & Seymour/Legrand

Total Availability: In Stock

LED13DBR40SW9HT - Tungsram

68438 Led

  • MFR Part #: LED13DBR40SW9HT-120
  • Available from manufacturer.
  • Manufacturer: Tungsram
  • Find: Similar Items
  • Pkg Sizes: 4 ($263.56) ·
LED13DBR40SW9HT - Ge By Current Lamps

Total Availability: Available from manufacturer.

LED13ET8U6840 - Ge Current, A Daintree Company

Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life

  • MFR Part #: LED13ET8/U6/840
  • Total Availability: 9
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 12 ($284.76) ·
LED13ET8U6840 - Ge By Current Lamps

Total Availability: In Stock

MFR Part #:
MIORW-13614
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
16 Feet
Pkg Sizes:
240 Feet ($4,632.00)
GSW13 - Gardner Bender

Gardner Be GSW-13 Toggle SPDT 20A 1

MFR Part #:
GSW-13
Manufacturer:
Gardner Bender
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($63.00)
WPLED13 - Rab Lighting Inc

Wall Packs 1711 Lumens Wpled 13W Bronze

MFR Part #:
WPLED13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($333.56)
RW36S - O-Z/Gedney

Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1

MFR Part #:
RW-36S
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($371.60)
100 Each ($3,716.00)
W121413 - Eaton

Eaton B-Line Series CT Meter Socket With Test Switch, Ring, 20 A, Overhead/Underground, #14-#10 Line Lug Size, 13 Jaws, Number Of Position 1, 3R, Ansi 61 Gray Paint, Galvanized Steel, Surface Mount

MFR Part #:
W121413
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($2,539.53)
RW18S - O-Z/Gedney

Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1

MFR Part #:
RW-18S
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($155.25)
250 Each ($1,552.50)
RWH1 - Bridgeport

Wire Holder, RWH-1 Model, Porcelain Material, 5-5/8 In Length, 1-13/16 In Width, 1-1/4 to 3 In Cable Size

MFR Part #:
RWH-1
Manufacturer:
Bridgeport
Local Availability:
Out Of Stock
Total Availability:
917 Each
Pkg Sizes:
50 Each ($685.50)
LES13 - Rab Lighting Inc

Floodlights 1169 Lumens Les 13W 5000K Bronze

MFR Part #:
LES13
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
42 Each
Pkg Sizes:
12 Each ($927.84)
RW17S - O-Z/Gedney

Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa

MFR Part #:
RW-17S
Manufacturer:
O-Z/Gedney
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
25 Each ($155.25)
250 Each ($1,552.50)
JP131WL20 - Panduit

Stronghold JP131W-L20 J-Pro™ J Hook With Wall Mount Bracket Have A Patented Design, Featuring Complete Horizontal and Vertical 1" Bend Radius Control. This Feature Prevents Pinch Points and Degradation Of Cable Performance. They Are Suitable For Use In Air Handling Spaces and Are Ul Listed. Requires 1/4” (M6) Mounting Hole For User Supplied Screw, 1.31” (33.3MM) Max. Bundle Capacity. Made Of Nylon 6.6, Are Black In Color and Come In Packages Of 50.

MFR Part #:
JP131W-L20
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
73 Each
Pkg Sizes:
100 Each ($401.23)
LES13N - Rab Lighting Inc

Floodlights 1138 Lumens Les 13W 4000K Bronze

MFR Part #:
LES13N
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
12 Each ($927.84)
CF13ELSPIRAL8272 - Sylvania

OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP

MFR Part #:
CF13EL/SPIRAL/827/28896
Manufacturer:
Sylvania
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
12 Each ($120.72)
LES13Y - Rab Lighting Inc

Led Flood Light, 60000 H Average Life, BR30 Base Type, 1045 LM Brightness (Lumens), Brown, 83 Color Rendering Index, 3000 K Color Temperature, 0.11 A;114 Ma (Driver) Current Rating, Energy Star, Bronze Finish, 147 MM;5-3/4 In Height, IP66 Ip Rating, Led Lamp Type, 1-1/2 In;39 MM Length, Glass Lens Material, Die Cast Aluminum Material, +40 °C Maximum Operating Temperature, -40 °C Minimum Operating Temperature, Surface Mount (Led) Mounting Type, 1 - Lamps, 12 CT Package Quantity, Hardwired Power Source, Ansi

MFR Part #:
LES13Y
Manufacturer:
Rab Lighting Inc
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
12 Each ($927.84)

MFR Part #:
LES2X13Y
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($179.66)
ICF2S13H1LD - Signify Electronics

Ballast, Lamp Type: CFL, Ballast Type: Electronic Fluorescent, Voltage: 120-277, Wattage: 13, LD

MFR Part #:
ICF2S13H1LD35M
Manufacturer:
Signify Electronics
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
20 Each ($939.40)
SP13W - Legrand-Pass & Seymour

Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06891 LB

MFR Part #:
SP13-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
3,012 Each
Pkg Sizes:
200 Each ($169.96)
L13.5T848GC850S - Keystone

13.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 5000K, Smartdrive

MFR Part #:
KT-LED13.5T8-48GC-850-S /G3
Manufacturer:
Keystone
Local Availability:
Out Of Stock
Total Availability:
594 Each
Pkg Sizes:
25 Each ($346.50)
WPB13W - Legrand-Pass & Seymour

Weatherproof 1 Gang Rectangular Cluster Cover, 3 Hole 1/2-In, Bronze

MFR Part #:
WPB13-W
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
10 Each ($46.50)

MFR Part #:
LED13DBR40SW9HT-120
Manufacturer:
Tungsram
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
4 Each ($263.56)
LED13ET8U6840 - Ge Current, A Daintree Company

Ge, Led, 13 WTT, 1800 LM, 4000 K, Dimmable, T8-U6, 22.5 In Length, 50000 HR Average Life

MFR Part #:
LED13ET8/U6/840
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
12 Each ($284.76)

Begin Live Chat