1062 - 1" X 1/2" Reducing Washer

Bridgeport

  • $0.74 (Each)
  • $0.74 (Each)

  • $74.31 (Per 100)

  • $185.78 (Per 250)

  • $743.10 (Per 1,000)

In-Stock: 8 available locally (Spring, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1062
Manufacturer
Bridgeport
Manufacturer's Part Number
1062
Description
1" X 1/2" Reducing Washer
Reducing Washer, 1 to 1/2 In Trade Size, Round, Galvanized Steel, 7/8 In (Inside);1-3/4 In (Outside) Diameter, 0.0179 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010629 / 0781747010629 / 00781747010629
Weight per unit
0.0179 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.74 (Each)
Carton
$185.78 (Per 250)
Standard Packaging
$743.10 (Per 1,000)
Stock Availability
Spring
8 (Check another store)
Houston RDC
527
All Stores
56,114
Resources
Images
 
 
1062 - Small Image
 
1062 - Large Image
 
1062 - Large Image
 
1062 - Video
Attachments
 
 
1062 - Specification Sheet
Other Links
 
 
1062 - Other
 
1062 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
7/8 in (Inside);1-3/4 in (Outside)
Size
1 - 1/2
Descriptions
Description
1" X 1/2" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1 to 1/2 in Trade Size, Round, Galvanized Steel, 7/8 in (Inside);1-3/4 in (Outside) Diameter, 0.0179 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1 to 1/2 in, Galvanized Steel
extra long description
BPT 1062 1 TO 1/2" REDUC WSHR
Additional Information
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
1000 PK
Made in USA
yes
media
Yes
outside diameter
1.75
Inside Diameter
7/8
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1062
GTIN
00781747010629
UPC
781747010629
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1 to 1/2 in
Packaging
Weight
0.0179 lb
Weight per each
0.0179
Carton
250
Package
1000
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 56,114

Location search:

A-L

Location Stock Available
Andrews
44 View Store
Arlington Branch
363 View Store
Athens
274 View Store
Avondale
408 View Store
Bartlesville
250 View Store
Bastrop
267 View Store
Baytown
987 View Store
Benton
6 View Store
Bentonville
271 View Store
Big Spring
22 View Store
Borger
152 View Store
Bridgeport
87 View Store
Brownsville
138 View Store
Brownwood
119 View Store
Burleson
11 View Store
Carlsbad
537 View Store
Carthage
207 View Store
Cedar Park
212 View Store
Centennial
250 View Store
Cleburne
48 View Store
Clovis
24 View Store
Colorado Springs
988 View Store
Cookeville
480 View Store
Corsicana
215 View Store
Covington
238 View Store
Dallas
871 View Store
Deer Valley
70 View Store
Denton
220 View Store
Dodge City
14 View Store
Doraville
47 View Store
Dripping Springs
79 View Store
Dumas
213 View Store
Duncan
186 View Store
Durant
931 View Store
Edmond
231 View Store
El Dorado
54 View Store
Enid
739 View Store
Ennis
111 View Store
Fayetteville
206 View Store
Forney
102 View Store
Fort Collins
910 View Store
Fort Smith
61 View Store
Ft. Worth
135 View Store
Gainesville
254 View Store
Galena Park
69 View Store
Galveston
128 View Store
Georgetown
50 View Store
Gilbert
118 View Store
Gonzales
831 View Store
Granbury
14 View Store
Greenville
127 View Store
Harlingen
99 View Store
Henderson
26 View Store
Hereford
494 View Store
Hobbs
68 View Store
Hope
176 View Store
Hot Springs
59 View Store
Humble
106 View Store
Hutchinson
39 View Store
Jacksonville
100 View Store
Jasper
204 View Store
Jonesboro
236 View Store
Kenedy
158 View Store
Kerrville
9 View Store
Kilgore
207 View Store
Killeen
210 View Store
Lafayette
163 View Store
Lancaster
426 View Store
Laredo
113 View Store
Lawton
170 View Store
League City
2 View Store
Leesville
72 View Store
Lufkin
250 View Store

M-Z

Location Stock Available
Mansfield
228 View Store
Marble Falls
34 View Store
Marietta
73 View Store
Marshall
169 View Store
McKinney
274 View Store
Mesa
168 View Store
Midland
713 View Store
Mineral Wells
50 View Store
Monroe
10 View Store
Moore
344 View Store
Mt. Pleasant
78 View Store
N Little Rock
236 View Store
N. San Antonio
282 View Store
Nashville
246 View Store
Natchitoches
237 View Store
NE Wichita
1,000 View Store
New Braunfels
246 View Store
New Orleans
172 View Store
Newnan
188 View Store
North Austin
243 View Store
North Fort Worth
123 View Store
Palestine
161 View Store
Pampa
240 View Store
Paris
248 View Store
Pearland
40 View Store
Pearsall
92 View Store
Pecos
244 View Store
Pine Bluff
132 View Store
Pineville
190 View Store
Plainview
203 View Store
Plano
169 View Store
Pleasanton
257 View Store
Prescott Valley
250 View Store
Prosper
478 View Store
Pryor
37 View Store
Rockwall
107 View Store
Rogers
47 View Store
Rome
378 View Store
Roswell
154 View Store
Round Rock
42 View Store
Ruston
77 View Store
Salina
16 View Store
San Angelo
190 View Store
San Antonio
33 View Store
San Marcos
222 View Store
Searcy
71 View Store
Shawnee
871 View Store
Sherman
154 View Store
Shreveport
96 View Store
Siloam Springs
37 View Store
South Austin
170 View Store
Stephenville
962 View Store
Stillwater
24 View Store
Sulphur
153 View Store
Sulphur Springs
57 View Store
Sweetwater
203 View Store
Temple
226 View Store
Terrell
394 View Store
Tucson
444 View Store
Uvalde
215 View Store
Vidalia
75 View Store
Waco
124 View Store
Waxahachie
222 View Store
Weatherford
104 View Store
West Dallas
105 View Store
West Ft. Worth
197 View Store
Wichita Falls
91 View Store
Yukon
839 View Store

* All prices subject to change.

Begin Live Chat