1070 - 1-1/2" X 1-1/4" Reducing Washer

Bridgeport

  • $1.75 (Each)
  • $1.75 (Each)

  • $174.64 (Per 100)

  • $349.28 (Per 200)

In-Stock: 147 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1070
Manufacturer
Bridgeport
Manufacturer's Part Number
1070
Description
1-1/2" X 1-1/4" Reducing Washer
Reducing Washer, 1-1/2 to 1-1/4 In Trade Size, Round, Galvanized Steel, 1-11/16 In (Inside);2-5/8 In (Outside) Diameter, 0.0295 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/EAN/GTIN
781747010704 / 0781747010704 / 00781747010704
Weight per unit
0.0295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Carton
$174.64 (Per 100)
Standard Packaging
$349.28 (Per 200)
Stock Availability
Nacogdoches
147 (Check another store)
All Stores
13,489
Resources
Images
 
 
1070 - Small Image
 
1070 - Large Image
 
1070 - Large Image
 
1070 - Video
Attachments
 
 
1070 - Specification Sheet
Other Links
 
 
1070 - Other
 
1070 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Steel
Dimensions and Weight
Diameter
1-11/16 in (Inside);2-5/8 in (Outside)
Size
1-1/2 - 1-1/4
Descriptions
Description
1-1/2" X 1-1/4" REDUCING WASHER
Product Type
Reducing Washer
Long Description
Reducing Washer, 1-1/2 to 1-1/4 in Trade Size, Round, Galvanized Steel, 1-11/16 in (Inside);2-5/8 in (Outside) Diameter, 0.0295 lb
Features
Galvanized steel reducing washers used in pairs to reduce size of knockout holes in box or enclosure.
Short Description
Reducing Washer, 1-1/2 to 1-1/4 in, Galvanized Steel
extra long description
BPT 1070 1-1/2 TO 1-1/4" REDUC WSHR
Additional Information
media
Yes
Color/Finish
Galvanized Steel
for use with
Box;Enclosure
Standards Met
CSA File No: LR39354;Federal Specification No: A-A-50553;NEMA FB-1;UL File No: E9391;UL Standard UL514B;File No: E11259;RoHS Compliant;Reach Compliance
package quantity
200 PK
Made in USA
yes
Inside Diameter
1-11/16
outside diameter
2.625
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1070
GTIN
00781747010704
UPC
781747010704
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washers
Trade Size
Trade Size
1-1/2 to 1-1/4 in
Packaging
Weight
0.0295 lb
Weight per each
0.0295
Carton
100
Package
200
Uses, Certifications, and Standards
Application
Galvanized Steel Reducing Washers Used in Pairs to Reduce Size of Knockout Holes in Box or Enclosure
standard
CSA, UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13,489

Location search:

M-Z

Location Stock Available
Mansfield
20 View Store
Marble Falls
43 View Store
Marietta
110 View Store
Marshall
37 View Store
McKinney
71 View Store
Mesa
39 View Store
Midland
168 View Store
Midwest City
193 View Store
Mineral Wells
72 View Store
Monroe
35 View Store
Moore
259 View Store
Mt. Pleasant
3 View Store
N Little Rock
90 View Store
N. San Antonio
108 View Store
Nashville
70 View Store
Natchitoches
98 View Store
New Braunfels
58 View Store
New Orleans
86 View Store
North Austin
39 View Store
North Fort Worth
69 View Store
Paris
83 View Store
Pearland
30 View Store
Pearsall
89 View Store
Pine Bluff
8 View Store
Pineville
9 View Store
Plainview
82 View Store
Pleasanton
64 View Store
Prescott Valley
96 View Store
Prosper
23 View Store
Pryor
31 View Store
Rockwall
6 View Store
Rogers
10 View Store
Round Rock
76 View Store
Russellville
58 View Store
Ruston
66 View Store
San Angelo
40 View Store
San Antonio
29 View Store
San Marcos
24 View Store
Searcy
72 View Store
Shawnee
126 View Store
Sherman
17 View Store
Shreveport
100 View Store
Siloam Springs
45 View Store
South Austin
83 View Store
Spring
63 View Store
Stafford
67 View Store
Stephenville
4 View Store
Sulphur
44 View Store
Sulphur Springs
22 View Store
Sweetwater
10 View Store
Temple
160 View Store
Terrell
36 View Store
Tomball
95 View Store
Tucson
136 View Store
Uvalde
89 View Store
Vidalia
58 View Store
Waco
92 View Store
Waxahachie
3 View Store
Weatherford
38 View Store
West Dallas
69 View Store
West Ft. Worth
66 View Store
Wichita Falls
92 View Store
Yukon
87 View Store

* All prices subject to change.

Begin Live Chat