Add More Items
View All Quick Selects
Below you can add an image for 'S120HAC P&S' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The S12-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
Total Availability: In Stock
Check local availability
Book Price
$11.82
Per 100
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
The S12-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$110.44
Per 1,000
The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$9.56
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.62 LB/Ea
$794.25
P&S CSB120I Disc - Sub Csb20ac1i
$1,110.67
The S12-50-C2 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
$14.02
The S12-50-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$89.45
P&S CSB120W Disc - Sub Csb20ac1w
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$11.10
Each
The Nsi PG12C 50-Piece Pack Of Grounding Pigtail Combos Offers A Simple Solution For Adding A Ground Wire and Screw Into Your Electrical Installation. Each Pigtail Combo Includes A Solid 6.5-Inch Green 12 Awg Solid Wire and A Green Grounding Screw Of The Combination Screw Terminal Type. Comes Pre-Assembled to Save You Time On Every Installation. Stock Products You Can Rely On—Stock Nsi.
$46.47
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Etn CL120CAF Type CL 1-Inch Classif
Total Availability:
Total Availability: Out of Stock
$404.67
This item is no longer available. Click to view alternate items.
The ST120+ Socket Tester With A Gfci Test Button and Beeper From Fluke Is The Perfect Tester For Electricians and Electrical Inspectors, Home Inspectors and Technicians Who Need to Verify The Correct Wiring Of Outlets. The Bright, Easy to See Leds Let You Know If An Outlet Is Miswired and The Integrated Gfci Test Button Gives You Peace Of Mind By Allowing You to Verify The Proper Operation Of Gfci Equipped Outlets.The Addition Of A Switchable Beeper Makes The ST120+ Even More Capable. In Addition to Provid
$27.37
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
$77.71
Unt 88120GRTNK N3R Screw Cover Gutt
$757.76
The Tey Is A One-Inch Wide Per Pole, Compact, "Bolt-On" Circuit Breaker For Use On Grounded 480Y/277 Vac Systems. The Bolt-On Mounting Base Accessory Makes The Tey Suitable For Varied Applications As A Lug-Lug Breaker. All Tey Circuit Breakers Feature Quick-Make / Quick-Break Mechanisms, Common Trip Bars, and Easy to Spot Trip Indication to Ensure Safety and Reliability. Tey Breakers Are Available In 1, 2, and 3 Pole Versions and Can Be Ordered With Auxiliary Contact and Shunt Trip Accessories. Tey 1 Pole
$260.00
The S14-120-TL0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 250.
$173.80
DR12OB, 12" Downrod, Oiled Bronze Downrods
Total Availability: Available from manufacturer.
$7.92
20
Popularity
Default