Add More Items
View All Quick Selects
Below you can add an image for 'S12HB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The S12-50-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
Total Availability: In Stock
Check local availability
Book Price
$89.45
Per 1,000
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
Per 100
The S12-50-C Stronghold™ Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$9.56
The S12-50-C2 Stronghold Cable Ties Offer Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Red In Color and Come In Packages Of 100.
$14.02
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
The S12-50-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$11.82
The S12-50-M0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 1000.
$110.44
SCH2 Single Piece Strut Clamp For Cable/Conduit, 0.57"0.92" Od, 3/4" Emt
$337.05
Lenox Step Drill Bit, 7/8-Inch to 1-3/8-Inch With 3/8-Inch Shank
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$132.64
Each
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 12 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Plastic Base
$80.87
P&S CSB120I Disc - Sub Csb20ac1i
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,110.67
12-Call Handset
$118.53
12X12X4 Easy Install PVC JBX Junction Box
$6,190.90
Nail Bracket, FB812M Model, Spring Steel, Caddy Armour, 1/2 to 3/4 In Trade Size, 0.05 LB
$307.73
DR12FB, 12" Downrod, Flat Black Downrods
$11.00
P&S CSB120W Disc - Sub Csb20ac1w
$11.10
SCH1 Single Piece Strut Clamp For Conduit, 0.57"0.92" Od, 3/4" Emt, 1/2" Rigid/Pipe
$229.41
DR12OB, 12" Downrod, Oiled Bronze Downrods
$7.92
12-10 Awg, 50 Per Pack
$113.99
Spade Terminal, Vinyl Insulated, 12-8 Wire Range, #8 Stud Size, Electro Tin Plated Copper With Brazed Seam, Culus Listed. Provides Safe and Reliable Connection Because It Cannot Be Disconnected Unless The Screw Is Completely Removed, Measures 0.812 Long By 0.375 Wide.
20
Popularity
Default