Add More Items
View All Quick Selects
Below you can add an image for 'S1930' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
34568 Ez-Beam S30 Series Fixed Field Range 600 MM
Total Availability: In Stock
Check local availability
Book Price
$185.00
Each
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 277/480V, Back Wiring, Black, White, Ultra Grip, L19-30, Four-Pole, Four-Wire, Nylon
$54.06
This item is no longer available. Click to view alternate items.
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$90.75
Fluorescent T5 Preheat Lamp, Designation: F8T5/CW, 8 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 380 LM Initial, 4000 Deg K Color Temperature, Cool White 62 Cri, 11-29/32 In Length, 5/8 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2.85
Hid High Pressure Sodium Lamp, Designation: LU250, 250 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 28000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
$20.02
Protective Cover, 1 Gang, Horizontal Mount, Plastic, 0.0096 LB
$14.37
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Red, Black, Ultra Grip, Glass Filled Nylon, L19-30, Four-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$77.84
Hid High Pressure Sodium Lamp, Designation: LU400, 400 WTT, ET18 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 51000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 9-5/8 In Length, 2-1/4 In Diameter
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
$3.77
Hid High Pressure Sodium Lamp, Designation: LU150/55, 150 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 16000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter
Hid High Pressure Sodium Lamp, Designation: LU100, 100 WTT, ET23 1/2 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 7-3/4 In Length, 2-15/16 In Diameter, Burn Position: Universal
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Standard Feature Set - 60–300 A
$9,578.41
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 30A, Industrial, 3ØY 277/480 V, Back, Red, Black, Ultra Grip, Nylon, L19-30, Four-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$60.69
Eaton Bussmann Series Type S Plug Fuse, Plug Fuse, Time Delay, Heavy Duty, Packaging Type Blister Pack, 30 A, 125 Vac, 10 Kaic (RMS Symmetrical) Interrupt Rating, 10 Ka Short Circuit Rating, Threaded Mount, Duel Element, Rejection Base
$19.68
Non-Metallic Weatherproof Cover, 1 Gang, 4.56 In (W) X 2.87 In (H), Horizontal Mount, Rectangular, Plastic, Gray, 0.18 LB
$5.22
Eaton Die Cast Aluminum Gfci or Decorator Cover, Self-Closing, Surface Mount, Gray, Decorator, Wet, Electrostatically Painted, Powder Coated Metal, Single-Gang, Horizontal, Standard
$15.19
Hid High Pressure Sodium Lamp, Designation: LU1000/ET25, 1000 WTT, ET25 Shape, E39 Mogul Base, Clear, 24000 HR, Lumens: 50000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 15-5/8 In Length, 3-1/8 In Diameter, Burn Position: Universal
$46.83
Gel LED3DST19-V-120 76018 Decorativ
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$9.97
Eaton Non-Metallic Duplex Receptacle Cover, Stay-Open, Surface Mount, White, Duplex Receptacle, Dry Environments, Thermoplastic, Single-Gang, Horizontal, Standard
Hammond #195C30
$109.02
20
Popularity
Default