Add More Items
View All Quick Selects
Below you can add an image for 'S2442L3150' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$271.24
Each
The S24-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 50.
$31.90
Per 100
The S24-120-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light Heavy, 23.62" (600MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
Total Availability: In Stock
$39.36
The S24-175-L0 Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Heavy, 24.02" (610MM) Length, Made Of Weather Resistant Nylon 6.6, Ah-2 Plenum Rated, Are Black In Color and Come In Packages Of 50.
$37.12
Eaton PRL1X Interior 120/208 3P 4W 100A 42 CKT Cu Bus
$568.02
Eaton PRL1X Interior 120/208 3P 4W 100A 42 CKT Al Bus
$406.14
Eaton PRL2X Interior 480/277 3P 4W 100A 42 CKT Cu Bus
$577.36
E50 Nema Limit Switch, Lever, Rotary Lever, Rev Mount Roller, 1.5 Inch Len, Stainless Steel, Nylatron Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
$42.93
S501 63MA Buss Fuse
$4.32
00051712648943|0051712|051712648943|05171264894|64894|S501 6.3 R|S5016.3R|S501-6.3-R|S501 6.3A Buss Fuse|Bussman S501 6.3 R|Bussman S5016.3R|Bussman S501-6.3-R|Bussmann Division S501 6.3 R|Bussmann Division S5016.3R|Bussmann Division S501-6.3-R|Bussmann S501 6.3 R|Bussmann S5016.3R|Bussmann S501-6.3-R|Cooper Bussmann North America Elect S501 6.3 R|Cooper Bussmann North America Elect S5016.3R|Cooper Bussmann North America Elect S501-6.3-R|Cooper Bussmann S501 6.3 R|Cooper Bussmann S5016.3R|Cooper Bussmann S
$3.49
YA31-2LH93TN
$48.39
Milb S3831-XT-600-51-Ae 6 Term RNGL
$4,621.14
MS3102E24-7P
$13.36
50G-S24-332-SA12 125-EB3-Unv
$75.00
Eaton House Panel, 400A, Aluminum, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression, Lugs Not Included, DK2400, Surface Mounting, C:42, S:1, SP:24, None, Ring, Type BR Breakers, 120/240V, 4306, Single-Phase
$9,646.60
00051712648875|0051712|051712648875|05171264887|64887|S501 2 R|S5012R|S501-2-R|S501 2A Buss Fuse|Bussman S501 2 R|Bussman S5012R|Bussman S501-2-R|Bussmann Division S501 2 R|Bussmann Division S5012R|Bussmann Division S501-2-R|Bussmann S501 2 R|Bussmann S5012R|Bussmann S501-2-R|Cooper Bussmann North America Elect S501 2 R|Cooper Bussmann North America Elect S5012R|Cooper Bussmann North America Elect S501-2-R|Cooper Bussmann S501 2 R|Cooper Bussmann S5012R|Cooper Bussmann S501-2-R|Eaton Busmann S501 2 R|Eaton
$17.36
Eaton PRL1X Interior 120/240 1P 3W 400A 42 Cu Bus
Ready to ship from Tyler: In Stock
Tyler Availability: Out Of Stock
$603.00
3/8" X 12' SS316 Threaded Rod
$423.26
Ballast, Programmed, 42 W, 277 V Ac, 0.78 A, CFTR42W/GX24Q Shape, Non Dimmable, 2 Lamps, 4.55 In Length, 3 In Width, 1.29 In Height, 0.97 Ballast Factor, 0.98 Power Factor, 50 to 60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 5 Yr Warranty, 0.404 KG/Ea
$58.42
00810048028931|0810048|810048028931|81004802893|02893|2R24-40L-40K-10V|ZR24 40L 40K 10V|ZR2440L40K10V|ZR24-40L-40K-10V|ZR24 TRF, 40L, 40K, 10V|Crea 2R24-40L-40K-10V|Crea ZR24 40L 40K 10V|Crea ZR2440L40K10V|Crea ZR24-40L-40K-10V|Cree 2R24-40L-40K-10V|Cree Lighting 2R24-40L-40K-10V|Cree Lighting ZR24 40L 40K 10V|Cree Lighting ZR2440L40K10V|Cree Lighting ZR24-40L-40K-10V|Cree ZR24 40L 40K 10V|Cree ZR2440L40K10V|Cree ZR24-40L-40K-10V|Crie 2R24-40L-40K-10V|Crie ZR24 40L 40K 10V|Crie ZR2440L40K10V|Crie ZR24-40L-
$199.00
20
Popularity
Default