Add More Items
View All Quick Selects
Below you can add an image for 'S2983' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
9.8 Watt - A19 Led - 2700K - Medium Base - 220' Beam Spread - 120 Volts
Total Availability: In Stock
Check local availability
Book Price
$3.14
Each
9.8 Watt - A19 Led - 5000K - Medium Base - 220' Beam Spread - 120 Volts
Satco S29891 4W CFC/Led/30K/CL/120V
$6.95
Satco S29923 4W CFC/Led/27K/CL/120V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5.12
Satco S29751 40W/Led/Hid/MB/5000K/1
$77.08
Satco S29866 4W CTC/Led/50K/CL/120V
11 Watt - A19 Led - 3000K - Medium Base - 220' Beam Spread - 120 Volts
$5.98
6.5 Watt PAR20 Led Lamp - 4000K - 25 Degree Beam Angle - Medium Base - 120 Volts
$5.51
15 Watt - A19 Led - Frosted - 3000K - Medium Base - 220' Beam Spread - 120 Volts
$6.50
11 Watt - A19 Led - 4000K - Medium Base - 220' Beam Spread - 120 Volts
40W 8 FT. T8 Led FA8 Base - 40K 50K Average Rated Hours 5500L Type B BBP Double End Wiring DLC 5.1
$23.94
Satco S9893 4.5G25 CL Led E26 30K 1
$11.49
7A19/SW/Led/E26/27K/120V
$6.10
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
40W 8 FT. T8 Led 50K R17D Base - 50K Average Rated Hours 5500L Type B BBP Double End Wiring
$26.46
Eaton S811+ Soft Starter, 65MM 37 A With Opt Inside The Delta
$5,173.67
8W Led A19 27K CLR FNSH 800LM
$7.74
Eaton S811+ Soft Starter, Soft Starte, R 290MM, 720 A, With Opt Inside The Delta
$27,370.01
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$7,594.10
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$27,983.16
20
Popularity
Default