Add More Items
View All Quick Selects
Below you can add an image for 'S40407' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Satco S9408 7PAR20.Led.40'.4000K.12
Total Availability: In Stock
Check local availability
Book Price
$4.22
Each
The S8-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$5.87
Per 100
The S15-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$11.23
The S15-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$9.39
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.16
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
The S8-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$7.24
1" SCH40 Petroduct Empty Duct
$68.57
The S8-40-M Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 7.87” (200MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 1000.
$38.47
Per 1,000
3/4" X 4" SS304 Nipple
$11.85
Per Foot
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Measures Ac Voltages From 12V to 240V and DC Voltages As Low As 1.5V Up to 24V. Tester Also Indicates Positive and Negative DC Polarity.
$23.18
Gel 250R40/1-6PK-120 37770 Incand
$12.36
Rigid Conduit, 3/4 In Trade Size, 1.05 In Conduit Outer Diameter, 0.824 In Conduit Inner Diameter, 10 FT Length, Stainless Steel, Threaded End Style, 1.09 LB/100 FT
$1,714.05
Per 100 Feet
3/4" X Close Rigid Stainless Steel 304 Conduit Nipple
$12.38
1/2" X CL SS304 Nipple
$4.45
3/4'' SS304 Rigid Conduit, 10' W/Coupling
4" SCH40 45D 24"R PVC Elbow Bell End
$62.35
4" SCH40 22D 36"R PVC Elbow
$11.54
40STD0590 1/2"X90D PVC STD Elbow SPXSP SCH40 Kraloy
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$169.74
20
Popularity
Default