Add More Items
View All Quick Selects
Below you can add an image for 'S8335' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S TM833ICC Disc Sub Rcd33i
Total Availability: In Stock
Check local availability
Book Price
$36.72
Each
This item is no longer available. Click to view alternate items.
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/835, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 3500 Deg K Color Temperature, Neutral White 82 Cri, 6-1/2 In Length
$5.25
Fluorescent T8 Linear Lamp, Designation: F17T8/835/Env, 17 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 1450 LM Initial, Lumens: 1350 LM Mean, 3500 Deg K Color Temperature, Neutral White 85 Cri, 23-25/32 In Length, 1 In Diameter
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$3.98
Satco S9895 6.5ST19 CL Led E26 30K
$9.30
Fluorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 54 W, 5000 LM Brightness (Lumens), 0.63 In Diameter, 48 In Length
Fluorescent T8 Linear Lamp, Designation: F32T8/741/Env, 32 WTT, T8 Shape, G13 Medium Bi Pin Base, 24000 HR, Lumens: 2850 LM Initial, Lumens: 2700 LM Mean, 4100 Deg K Color Temperature, Cool White 75 Cri, 47-25/32 In Length, 1 In Diameter
$4.99
Cantex 5133708 Is A 8 In. X 8 In. X 7 In. Junction Box Designed to Support Electrical Devices and Fixtures As Well As Providing Protection For Wires and Terminals
$7,707.71
Per 100
In-Sure Lever Conn, 3-Port, 225/JR
$143.33
Cantex 5233834 Is A 6 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$13,391.10
Cantex 5233812 Is A 4 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$62.35
Eaton S811+ Soft Starter, 650 A, V-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$18,829.45
B33 Series Metallized Polyester Labels 2IN H X 4IN W Silver 750/RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$178.42
Cantex 5133465 Is A 1-Gang 1IN. Exposed Boxes Type FSC Designed For Use In Indoor and Outdoor Locations Where The Box Is Exposed and Subject to Environmental Conditions
$1,812.93
32W T8 48" 41K Shatter Proof
$11.18
Cantex 5233818 Is A 3-1/2 In. X 90-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$92.76
00662401732708|0662401|662401732708|66240173270|73270|2RD1-332RP-Unv-EB81-U|2RDI 332RP Unv EB81 U|2RDI332RPUNVEB81U|2RDI-332RP-Unv-EB81-U|Di 332T8 2X4 RND Perf Cee LSTD Elc Bal|Cooper Lighting 2RD1-332RP-Unv-EB81-U|Cooper Lighting 2RDI 332RP Unv EB81 U|Cooper Lighting 2RDI332RPUNVEB81U|Cooper Lighting 2RDI-332RP-Unv-EB81-U|Cooperlighting 2RD1-332RP-Unv-EB81-U|Cooperlighting 2RDI 332RP Unv EB81 U|Cooperlighting 2RDI332RPUNVEB81U|Cooperlighting 2RDI-332RP-Unv-EB81-U|Eaton / Cooper Lighting 2RD1-332RP-Unv-Eb8
Total Availability:
$245.92
54W T5HO 45" 41K 5000LM Shatter Resistant
$22.18
Cantex 5233815 Is A 2 In. X 45-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$22.08
Cantex 5233778 Is A 2 In. X 45-Degree X 36 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 45-Degree
$28.06
Cantex 5233873 Is A 1-1/2 In. X 90-Degree X 24 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$17.04
20
Popularity
Default