S8340 - 26W 4 Pin Twin Tube CFL G24Q-3 41K

Satco

  • $6.10 (Each)
  • $6.10 (Each)

In-Stock: 0 available locally (Lee's Summit, MO) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8340
Manufacturer
Satco
Manufacturer's Part Number
S8340
Description
26W 4 Pin Twin Tube CFL G24Q-3 41K
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24Q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 6-1/2 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923083402 / 00045923083402
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.10 (Each)
Stock Availability
Lee's Summit
0 (Find nearest stock)
Lenexa
0
All Stores
319
Resources
Images
 
 
S8340 - Small Image
 
S8340 - Large Image
Attachments
 
 
S8340 - Specification Sheet
Other Links
 
 
S8340 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V
Wattage
26
Material
Aluminum;Glass
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
80-89
Color
White
Dimensions and Weight
Diameter
2.000000000000000
Length
6.5
Descriptions
extra long description
SATCO S8340 CFD26W/4P/841
Product Type
CFD26W/4P/841
Description
26W 4 PIN TWIN TUBE CFL G24Q-3 41K
Long Description
Compact Fluorescent Double Twin 4 Pin Lamp, Designation: CFD26W/4P/841, 26 WTT, T4 Shape, G24q-3 G24Q-3 (4-Pin) Base, 15000 HR, Lumens: 1825 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 6-1/2 IN Length
Special Features
ANSI Base: G24q-3;Color Temp: Cool White;DLC Approved: False;Efficacy: 70.19 LPW;Hg Content: 2.2;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 1-Year
Additional Information
lumens
1825
Warranty
2 Year Limited
average life
15000
beam angle
360
Base
G24q-3
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8340
GTIN
00045923083402
UPC
045923083402
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
CFL PL
Packaging
Weight per each
0.19
Carton
1
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
Application
Compact Fluorescent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat