S8668 - 40W 4 Pin Twin Tube Biax 2G11 4100K CFL

Satco

  • $7.72 (Each)
  • $7.72 (Each)

  • $77.20 (Per 10)

In-Stock: 0 available locally (Jonesboro, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S8668
Manufacturer
Satco
Manufacturer's Part Number
S8668
Description
40W 4 Pin Twin Tube Biax 2G11 4100K CFL
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/Env, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 Deg K Color Temperature, Cool White 82 Cri, 22-1/2 In Length
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
045923086687 / 00045923086687
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Carton
$77.20 (Per 10)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
210
Resources
Images
 
 
S8668 - Small Image
 
S8668 - Large Image
Attachments
 
 
S8668 - Specification Sheet
Other Links
 
 
S8668 - Other
 
S8668 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40.000000000000000
Material, Color, and Finish
color temperature
4100;4100
color rendering index (cri)
80-89
Dimensions and Weight
Diameter
1.750000000000000
Length
22.5
Descriptions
Description
40W 4 PIN TWIN TUBE BIAX 2G11 4100K CFL
Product Type
FT40HL/841/4P/RS/Env
extra long description
SATCO S8668 FT40HL/841/4P/RS/ENV
Long Description
Compact Fluorescent Twin Tube Long 4 Pin Lmap, Designation: FT40HL/841/RS/ENV, 40 WTT, T5 Shape, 2G11 2G11 Base, 20000 HR, Lumens: 3500 LM Initial, 4100 DEG K Color Temperature, Cool White 82 CRI, 22-1/2 IN Length
Additional Information
Warranty
2 Year Limited
average life
20000
Base
2G11
lumens
3.5k
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8668
GTIN
00045923086687
UPC
045923086687
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Twin Tube Long 4 Pin
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Operating Temperature
Ballast Dependent
standard
RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 210

Location search:

Greater Little Rock Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat