Add More Items
View All Quick Selects
Below you can add an image for 'SB200026 SOUTHWIRE' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Easy-Twist SB1808 50-Count Pack Of Copper Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-8 Awg Size Range. The Simple Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: In Stock
Check local availability
Book Price
$78.59
Per 100
The Easy-Twist SB1408S 50-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 14-8 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$15.60
Each
The Easy-Twist SB1810S 100-Count Pack Of Steel Crimp Sleeve Wire Connectors Are Designed For Use On Wires In The 18-10 Awg Size Range. The Simple Brass-Plated Sleeve Design Forms Low-Resistance Connections In A Tight Space and Installs Using A Specialized Crimp Tool or Adjustable Pliers. Use Crimp Sleeves to Permanently Connect Wires In Grounding, Uninsulated or Small Motor Applications Where Vibration Resistance Is A Concern.
$9.60
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 42 Cu.In Capacity, 2 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 4 In Length, 3-9/16 In Width, 3-3/4 In Height, 9 LB
$814.97
Electrical Box, Polycarbonate;Carbon Steel (Fastener) Material, Beige/Tan, SB Model, 61 Cu.In Capacity, 3 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Internal Screw, 5-13/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 3 LB
$1,047.80
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
$1,576.61
Per 1,000
P&S SBL10I Disc No Sub
$59.49
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Internal Screw, 2-5/16 In Length, 3-9/16 In Width, 3-3/4 In Height, 13 LB
$380.16
$10,504.88
Per 1,000 Feet
The SBCT2/0-Q Mechanical Lug Split Bolt Copper Is Made From High Strength Copper Alloy to Provide Premium Electrical and Mechanical Performance For Wide Wire Range-Taking Capability That Helps Minimize Inventory Requirements. The Internal Pressure Bar Provides A Secure Connection On A Full Range Of Conductor Combinations Used With Each Lug Assuring Premium Wire Pull-Out Strength.
$2,705.75
$2,882.34
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener);Polycarbonate (Adjustable Mounting Plate) Material, Beige/Tan, SB Model, 23 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, Horizontal Mount With Internal Screw, 3-3/4 In Length, 3-9/16 In Width, 2-5/16 In Height, 4 LB
$547.20
$2,248.09
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$916.32
Split Bolt, Copper, Tin Plated, Type SBCT, #1 STR - 250 Kcmil.
$3,546.64
$1,600.76
20
Popularity
Default