Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Claro 1 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-1-SW, Snow White
Total Availability: In Stock
Check local availability
Book Price
$11.90
Each
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 10 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 600 Vac and 10 Ka At 170 VDC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$31.65
Lutron Claro Single Pole, On/Off Rocker Switch, 15A, Satin Finish, SC-1PS-SW, Snow White
$26.02
Eaton Crouse-Hinds Series Rigid/Imc Self-Retaining Gasket, PVC, Steel Ring, 3/8"-1/2"
$197.08
Per 100
Copper Butt Splice, Standard Barrel, #1 Awg Wire.
$770.50
Standardbarrel TINNEDCOPPERSPLICE1/0 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$833.61
Standardbarrel TINNEDCOPPERSPLICE1 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,075.43
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 30 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 480 Vac and 10 Ka At 300 VDC
$30.27
Lutron Claro 2 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-2-SW, Snow White
$17.37
Features:1.35IN Dia X 1.5IN Length, 0.48 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Total Availability:
$345.69
This item is no longer available. Click to view alternate items.
Lutron Claro 4 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-4-SW, Snow White
$28.08
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
$7,652.08
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
Flexible Conduit, 1 In Trade Size, 1.3 to 1.38 In Conduit Outer Diameter, 1 to 1.04 In Conduit Inner Diameter, 50 FT Length, Steel, Hot Dip Galvanized, Gray, 6 In Bend Radius, 57 LB/100 FT
$223.85
Cable Snap Clip, 1/16"3/16" Flange, 0.472"0.551" Od
$257.23
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$626.93
Oz-Gedney Type SGN Solid Cover Sealing Gasket, Trade Size: 1 In, Closed-Cell Neoprene, 100 Deg C, For Malleable Iron Conduit Bodies
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$301.71
Lutron Claro 3 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-3-SW, Snow White
$22.71
Eaton Bussmann Series Class G Fuse, SC, Fast-Acting, Current Limiting Fuse, 20 A, Rejection Style Fuse, Interrupting Rating Of 100 Ka At 600 Vac and 10 Ka At 170 VDC
$17.19
SC/SC SM FC 1-Meter
$13.00
20
Popularity
Default