Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connection Kit W/JCT Box
Total Availability: In Stock
Check local availability
Book Price
$102.44
Each
Skylark Led+ Dimmer For Led, Halogen, and Incandescent Dimmable Bulbs In White
$36.12
Standardbarrel TINNEDCOPPERSPLICE350 MCM Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
$1,689.50
Per 100
Jack Chain, Steel, Zinc Plated, 100 FT Length, 25 LB Load Rating, 1/2 In Inside, 0.088 LB
$64.99
Eaton Freedom Nema Auxiliary Contact, Soft Starter-Fusible Disconnect, 410A, Nema 1
$458.95
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
$180.51
Junction Enclosures J Series
$1,954.34
Low-Voltage Bracket, 1 Gang, Non-Metallic Material, Orange, 0.16 LB/Ea
$385.53
J Hook, 25 LB (Static) Load Rating, 3/8 In Rod Size, #12 Awg Compatible Wire Size, Steel, Pre Galvanized, 3/4 In Size, 0.0020 LB
$537.97
Eaton Bussmann Series Class J Fuse Reducers, For LPJ, DFJ, JKS Dimension Fuse, 100 A, Class J, Non-Indicating, 35 to 60 A
$91.28
Copper Butt Splice, Standard Barrel, #8 Awg Wire.
$245.47
Copper Butt Splice, Standard Barrel, #4 – #3 Awg STR, #2 Awg Sol Wire.
$637.48
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 15-15/32 Inch; 17-15/32 Inch; 6-7/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$382.58
3-1/2" J-Box Adapter
$3,324.42
J-Hook With Retainer, Steel, Pre-Galvanized, 2 In Length, 30 LB Load Rating, 0.2 LB
Available now at Texarkana: In Stock
Texarkana Availability: In Stock
$950.73
Eaton Crouse-Hinds Series Condulet LBH Conduit Outlet Body With Cover, Feraloy Iron Alloy, 1"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$650.08
Hardwired Combo Smoke & CO Alarm With 10-Year Sealed 9V Lithium Battery Backup. Ac 120V Interconnectable With Silence and Latching Features. Includes Ionization Smoke Sensing Tehcnology and Electrochemical Carbon Monoxide Sensor.
$57.08
Low-Voltage Bracket, 2 Gang, Nail Mount, PVC Material, Blue, 0.15 LB/Ea
$1,958.85
The Polaris Ith-750 Multi-Tap Dual-Sided Entry Connector Features 2 Ports Sized For 750 MCM - 1/0 Awg Wires. The Heavy-Duty Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Each Port Has Two Pressure Screws to Ensure The Best Connection Possible In Demanding Applications. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additi
$187.81
Cable Hook, Steel, Pre-Galvanized, 4 In Length, 30 LB Load Rating, 0.56 LB
$1,188.70
20
Popularity
Default