Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4X4 Anti-Vibration Pad Cork/Rub
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$3.99
Each
3M™ Scotch Seal™ Tape 2229 Is A 125 Mil Thick, Highly Conformable, Tacky Mastic Pad On An Easy Release Liner That'S Suitable For Insulating, Padding and Sealing Of Objects That Need to Be Protected From Adverseenvironmental Conditions. It Withstands Temperatures Up to 194 °F (90 °C).
Nacogdoches Availability: Out Of Stock
$45.75
Cap Screw, 18-8 Stainless Steel Material, Hex Head Type, 1-1/4 In. Length, 1/2 X 1-1/4 In. Size, 1/2-13 In. Thread Size, 3/4 In. Head Width
$258.74
Per 100
3/4" Nonmetallic Screw-On 90 Degree Connector
$478.49
Wall Vent Kit, 5' Of 4" Flexible Aluminum Duct, Louvered Wall Cap For 4" Round Duct Connection, 4" to 3" Reducer, 4" Dia. Connector, (2) 4" Dia. Clamps, Screws For Attachment
$34.22
4G16 Twist Clip With Wing Nut, Spring Steel, Nvent Caddy Armour, 0.563" Screw
$195.56
Eaton Definite Purpose Contactor, Quick, 30A, 208-240 Vac, 50/60 HZ, Open With Metal Mounting Plate, Compact, Two-Pole, 30A, Contactor, Two-Pole, 40A, Binding Head Screw and Quick Connect Terminals (Side-By-Side), Non-Reversing
$45.51
Definite Purpose Control - Contactor, 3 Poles, 30 A, 277 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.2 LB
$102.21
Precision Limit Switch, E47, Extended Straight Plunger, Screw Terminals, 15A At 250 Vac, 6A At 30 VDC, 0.01 MM/S-1M/S, 1-SPDT (Form C)
$58.78
Eaton XT IEC Contactor, 40A, Side-Mounted, 110 Vac 50 HZ, 120 Vac 60 HZ, 1NO-1NC, 40A, Frame D, 55MM, 50-60 HZ, 3, 5, 7.5/ 10, 15, 30, 40 HP (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-Pole, Screw Terminals, FVNR
$426.31
Auxiliary Contact, Front Mount Type; XT Series IEC Type Contactor and Starter Used On; 1NO-1NC Contact Configuration; Ul, Csa, Ce Approval; Screw Terminal Type; 16 Amp (Thermal) Contact Current Rating; Cutler-Hammer Brand; Number Of Poles 2
$41.26
Cont. Acc. Front Aux Seq C Frame B-C 2no2nc
$75.74
Contactor Accessory Side Aux Seq B Frame D-G 1no1nc
$44.96
Contactor Accessory Side Aux Seq C Frame C 1no1nc
$77.67
Eaton XT IEC Contactor, 18A, 110 Vac 50 HZ, 120 Vac 60 HZ, 2NO-2NO, 18A, Frame C, 45 MM, 50-60 HZ, 2, 3/ 5, 5, 10, 15 HP (1/3PH @115, 230/200, 230, 460, 575 V), Three-Pole, Reversing, , Screw Terminals, Full Voltage Reversing Contactor
$644.29
Mini Contactor Acc. Front Auxiliary Seq D Frame A 1no1nc
$28.29
4" Non-Ic Air-Tite, Remodel, 120V W/ Socket Bracket
$17.48
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For 800 and 1500 Ma T-12 Lamps) White.
$10.40
Peco Fasteners 12 X 1-1/4 Hex Washer T/S 100 Per Jar
$12.05
3-1/2 In. X 45-Degree Plain End Schedule 40 Standard Radius Elbow
$2,759.78
20
Popularity
Default