Add More Items
View All Quick Selects
Below you can add an image for 'SCL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The SCL6-L Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: In Stock
Check local availability
Book Price
$501.20
Per 100
The SCS6-L Copper Compression Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$434.72
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 3/4 In, Cable Entry: (2) 3/4 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
$84.56
Each
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/4"
$2,020.70
<P>May Be Used As A Cross, Tee or Elbow. Cover Has 1/2'' Trade Size Ko. Base Has 1/2'' and 3/4'' Concentric Trade Size Kos to Enable Connection to Floor Outlet Boxes or Underfloor Duct Systems (Use Chase Nipple Not Included). Two 1500WC Wire Clips Included.</P>
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,986.34
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1"
$1,258.98
Copper Butt Splice, Long Barrel, 500 Kcmil Cable.
$2,370.54
Unilets Outlet Box, Number Of Outlet: 2, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (2) 1/2 In GRL Hub, Cubic Capacity: 18 Cu-In, Knockouts: No, Cover Opening: 3.38 In, Form Number: 1, Height: 3-3/4 In, Width: 3-3/4 In, Depth: 2-1
$80.22
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$30.88
Copper Butt Splice, Standard Barrel, #8 Awg Wire.
$245.47
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
<P>For Right Angle Turns On The Same Surface.</P>
$1,116.48
3" White Soffit Vent
$8.30
The Powergrp GRP-11500 100-Count Resealable Pack Of Type 21S Ah-2 Black-Colored General-Purpose Cable Ties Are 11€ Long, With 50LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 11€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .08€ (2MM) to 2.99€ (76MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and
$34.76
The SCS2-Q Copper Compression Lug Lug, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
$626.93
Eaton Lampholder, Candelabra Base, 6W, Side Wiring 212703
$65.87
Straight Blade Connector, 15 A, 125 V, 2 Poles, 3 Wires, Yellow/Black, Rubber Material, 3.25 In;0.38 to 1.00 In (Cord) Diameter, 0 to #14 Awg Wire Size, 0.26 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$43.11
Copper Butt Splice, Standard Barrel, #4 – #3 Awg STR, #2 Awg Sol Wire.
$637.48
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 1-1/2"
$2,839.26
The Powergrp GRP-418 100-Count Resealable Pack Of Type 21 Natural-Colored General-Purpose Cable Ties Are 4€ Long, With 18LB Of Tensile Strength For Professional Applications. They’Re Made From Polyamide 6, 6 Nylon, Resulting In A High Mechanical Strength and A Wide Temperature Range (-40 F to 185 F). Fasten These 4€ Cables Ties Around A Wide Range Of Equipment With A Bundle Diameter Between .06€ (1.5MM) and .87€ (22MM), Using The Bent Tips and Serrated Locking Mechanism to Form An Effortless and Secur
$8.20
20
Popularity
Default