Add More Items
View All Quick Selects
Below you can add an image for 'SCR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Total Availability: In Stock
Check local availability
Book Price
$93.89
Each
Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White
$38.57
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.15
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
Per 100
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$30.88
SCR0100S6
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.09
15" Aluminum High-Bay Reflector
$46.60
SCR0075S6
$3.88
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
$42.70
Megapro, Screwdriver Set, Phillips-#0, #1, #2, #3, Square-#0, #1, #2, #3, Slotted-#4, #6, Star-T10, T15, T20, T25 Tip Size, Phillips, Square, Slotted, Star Tip Type, Yellow/Blue Handle Color, 1/4 In. Blade Width, Hex Shank Shape
$42.65
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
$116.33
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
$28.69
Eaton Gma Series Fast-Acting Fuse, 15A, 125 Vac, 32 VDC
$4.34
Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Melamine Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
$51.48
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
$180.51
Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, V-10
$2.26
15A 32VAC Non Indicating Glass Fast Acting Fuse
Fuse TR-R - Class RK5 - Time-Delay 250VAC 160VDC 15A Ferrule Tri-Onic®
$13.39
With This 15A Smart Outlet, Take Control Lamps or Small Appliances From Anywhere. (One Outlet Is App-Controlled, The Other Is Always On.) Monitor and Manage Energy Usage Through The App to Reduce Utility Cost and Waste. Part Of The Radiant Registered With Netatmo Solution. Smart Lighting Lets You Control Lights and Power, From Anywhere, Adding Safety and Convenience to Your Home. and Delivering It All With Unprecedented Range and Reliability, Radiant Registered With Netatmo Leverages Leading Netatmo Techn
$74.16
20
Popularity
Default