Add More Items
View All Quick Selects
Below you can add an image for 'SCR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lutron Claro 15A Tamper-Resistant Gfci Duplex Receptacle, Decorator-Style Outlet, Self-Testing, Satin Finish, SCR-15-GFST-SW, Snow White
Total Availability: In Stock
Check local availability
Book Price
$93.89
Each
Lutron Claro 15A Tamper-Resistant Duplex Receptacle, Decorator-Style Outlet, Satin Finish, SCRS-15-TR-SW, Snow White
$38.57
SCR0100S6
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4.09
SCR0075S6
$3.88
Eaton Power Defense Motor Protection Circuit Breaker, Globally Rated, Frame 1, Three Pole, 15A, 65KA/480V, Motor Protection, Standard Calibration, Adjustable, No Terminals
$659.72
Type Adr-Alcul Single-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, Min 2 STR.
$2,947.16
Per 100
Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White
$45.63
Time Delay Fuse, G Class Fuse, 12 S @ 200% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;170 V DC, 0.41 In Diameter, 1.31 In Overall Length, 0.02 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$16.15
Lutron Claro Single Pole/3-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-3PS-SW, Snow White
$27.41
Lutron Claro Single Pole, On/Off Rocker Switch, 15A, Satin Finish, SC-1PS-SW, Snow White
$26.02
The SC15-120-S25-L0 Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length and Are For Outdoor Use. Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$30.88
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
$42.70
The SC15-120-S25-L Stronghold Clamp Cable Ties Offers Contractors An Economical Clamp Cable Tie Option For Commercial Construction and General-Purpose Applications. The Cable Tie Design Allows You to Secure Cable Bundles to Another Surface, For Use With #1/4 (M6) Screw. Light-Heavy, 14.96” (380MM) Length, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 50.
$22.18
Mechanical Connector Lug, #6 Awg Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 1 Conductor, 4-1/4 In Overall Length, Screw Terminal, 0.26 LB/Ea
$1,176.43
Lutron Claro 4 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-4-SW, Snow White
$28.08
Lutron Caseta Weatherproof+ Outdoor Smart Plug On/Off Switch, Works With Alexa, Google Assistant, Apple Homekit, For Landscape and String Lighting, Black
$110.37
N1 Screw-Cover - No Knockouts 15X15X4 Carbon Steel - Gray
$180.51
Lutron Claro 1 Gang Wall Plate For Decorator-Style Dimmers, Switches, and Outlets, Satin Finish, SC-1-SW, Snow White
$11.90
Fuse Atmr - Class CC - Fast-Acting 600VAC 600VDC 15A Ferrule Amp-Trap®
$28.69
Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac;300 V DC, Ferrule Terminal, 0.81 In Diameter, 5 In Overall Length, 0.17 LB
$37.39
20
Popularity
Default