Add More Items
View All Quick Selects
Below you can add an image for 'SFSQ' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Arktite FSQC Interlocked Receptacle With Switch, 30A, Through Feed, Two-Wire, Three-Pole, Brass Contacts, Copper-Free Aluminum, Spring Door, 3/4", Two-Pole Switch, 120-600 Vac
Total Availability: In Stock
Check local availability
Book Price
$2,887.31
Each
Eaton Crouse-Hinds Series Arktite FSQC Interlocked Receptacle With Switch, 60A, Through Feed, Three-Wire, Four-Pole, Brass Contacts, Copper-Free Aluminum, Spring Door, 1-1/2", Three-Pole Switch, 120-600 Vac
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$4,591.46
2" Slipfitter Adaptor
$95.88
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple
$34.19
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, S Shape, 1/2"
$58.21
Cisco 10GB SFP Module
$60.00
Unilets FS Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1 In, Cable Entry: (1) 1 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81 In, Depth: 2 In, Finish: Triple-CO
$38.66
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Light Almond
$25.77
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A In White
Cisco SFP-10G-LR
Request Quote
Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, 1 Gang, 1 Hub, 3/4 In Hub Size, 2.81 In Width, 5.88 In Height, Box Mount, 2 LB/Ea
$41.74
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A In Light Almond
Device Box, Multi-Gang Box Style, Shallow, 2 Gang, 1 Hub, 3/4 In Hub Size, End Hub Location, 5.1875 In Width, 5-3/16 In Height, Surface Mount, 3.05 LB/Ea
$89.39
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In White
SFB-01, Southwire Large Feeder Blanket
$240.17
CU2SQ Emergency Light, Color: White, Number Of Lamps: 2, Battery Type: Nickel-Cadmium (Nicad), Battery Runtime: 90 Min, Voltage Rating: 120/277 Vac, Environmental Conditions: Damp Location, Compliance: Cec T20 Compliant.
$31.86
Unilets FS Shallow Depth 2-Gang Cast Device Box, Number Of Outlet: 1, Material: Malleable Iron, Size: 1/2 In, Cable Entry: (1) 1/2 In Hub, Cubic Capacity: 32 Cu-In, Knockouts: No, Height: 4.63 In, Width: 4.63 In, Depth: 2 In, Finish: Triple
$69.16
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Ivory
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Feraloy Iron Alloy, Single-Gang, 1/2"
$45.60
Eaton Bussmann Series Class CC Fuse, FNQ, Time-Delay, Dual-Element Current Limiting Fuse, 4 A, Rejection Style Fuse, Interrupting Rating Of 200KA At 600vac
$53.61
20
Popularity
Default