Add More Items
View All Quick Selects
Below you can add an image for 'SG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00032664742408|0032664|032664742408|03266474240|74240|SGF15V M L|SGF15VML|SGF15V-M-L|Gfci ST Duplex 15A 125V Mid WLPLT Iv|Arrow Hart - Cooper Wiring Devices SGF15V M L|Arrow Hart - Cooper Wiring Devices SGF15VML|Arrow Hart - Cooper Wiring Devices SGF15V-M-L|Cooper Wiring Devices SGF15V M L|Cooper Wiring Devices SGF15VML|Cooper Wiring Devices SGF15V-M-L|Cooperwiring SGF15V M L|Cooperwiring SGF15VML|Cooperwiring SGF15V-M-L|Eagle SGF15V M L|Eagle SGF15VML|Eagle SGF15V-M-L|Eaton SGF15V M L|Eaton SGF15VML|Eaton
Total Availability: In Stock
Check local availability
Book Price
$22.29
Each
00032664742361|0032664|032664742361|03266474236|74236|SGF15LA M L|SGF15LAML|SGF15LA-M-L|Gfci ST Duplex 15A 125V Mid WLPLT La|Arrow Hart - Cooper Wiring Devices SGF15LA M L|Arrow Hart - Cooper Wiring Devices SGF15LAML|Arrow Hart - Cooper Wiring Devices SGF15LA-M-L|Cooper Wiring Devices SGF15LA M L|Cooper Wiring Devices SGF15LAML|Cooper Wiring Devices SGF15LA-M-L|Cooperwiring SGF15LA M L|Cooperwiring SGF15LAML|Cooperwiring SGF15LA-M-L|Eagle SGF15LA M L|Eagle SGF15LAML|Eagle SGF15LA-M-L|Eaton SGF15LA M L|Eato
$20.05
00032664742453|0032664|032664742453|03266474245|74245|SGF15W M L|SGF15WML|SGF15W-M-L|Gfci ST Duplex 15A 125V Mid WLPLT WH|Arrow Hart - Cooper Wiring Devices SGF15W M L|Arrow Hart - Cooper Wiring Devices SGF15WML|Arrow Hart - Cooper Wiring Devices SGF15W-M-L|Cooper Wiring Devices SGF15W M L|Cooper Wiring Devices SGF15WML|Cooper Wiring Devices SGF15W-M-L|Cooperwiring SGF15W M L|Cooperwiring SGF15WML|Cooperwiring SGF15W-M-L|Eagle SGF15W M L|Eagle SGF15WML|Eagle SGF15W-M-L|Eaton SGF15W M L|Eaton SGF15WML|Eaton
$28.08
125 Class Normal Light Output Strobe In A Nema Type 4X Enclosure. Panel or Conduit Mounting. Protective Wire Guard Available, Cat. No. 125GRD.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$122.28
Recp Single Flush 50A 125/250V 3P4W BK
$11.09
Eaton Power Device Receptacle, #12 - 4 Awg, 50A, Flush, 125V, Back, Black, Nema 5-50R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding, Screw, Glass-Filled Nylon, Power, Used With A41
$19.12
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
$21.49
Single Receptacle, 30 A, 125/250 V Ac, 3 Poles, 3 Wires, #10 to #4 Awg Compatible Wire Size, Screw Connection, Surface Mount, Polypropylene/Urea Material, Black, Corrosion Resistant, 0.0500 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$13.98
Recp Single Flush 30A 125/250V 3P4W BK
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 20A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Almond, Brass, Receptacle, Polycarbonate, 5-20R, Two-Pole, Three-Wire, Grounding
$25.90
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Gray
Self Test Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Light Almond
Self Test Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #10 Awg Compatible Wire Size, Screw Connection, Screw Mount, 1.68 In Length, 1.26 In Width, 4.20 In Height, Thermoplastic;Nylon (Top Housing);Polycarbonate (Bottom Housing) Material, White, Tamper Resistant
$37.83
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, White
Self Test Duplex Receptacle, 20 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Screw Mount, Thermoplastic, Polypropylene (Top Housing);Thermoplastic, PVC (Bottom Housing) Material, Brown
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
$300.18
Per 1,000
Eaton Gfci Receptacle, Self-Test, #14 - 10 Awg, 15A, Residential, Commercial, Flush, 125 V, Gfci, Back and Side Wire, Gray, Brass, Receptacle, Polycarbonate, 5-15R, Two-Pole, Three-Wire, Two-Pole, Three-Wire, Grounding
20
Popularity
Default