SG380AST - 3/8 MC Saddle Grip Conn

Arlington

  • $2.77 (Each)
  • $2.77 (Each)

  • $276.59 (Per 100)

In-Stock: 0 available locally (Vidalia, LA) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG380AST
Manufacturer
Arlington
Manufacturer's Part Number
SG380AST
Description
3/8 MC Saddle Grip Conn
Zinc Die-Cast, 1/2" Knockout Saddle-Type Connector With Spring Set Screw For Securing Aluminum and Steel Cable. Snaps Into Knockout With External Spring Steel Clip. Provided With Insulated Throat. Concrete Tight When Taped. Supports .405 to .612 Cable Range With A .400 By .580 End Stop Diameter.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997801487 / 00018997801487
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$2.77 (Each)
Stock Availability
Vidalia
0
Alexandria
0
All Stores
0
Resources
Images
 
 
SG380AST - Small Image
 
SG380AST - Large Image
Attachments
 
 
SG380AST - Specification Sheet
Other Links
 
 
SG380AST - Other
 
SG380AST - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.145) x W(1.077) x H(1.077)
Descriptions
extra long description
ARL SG380AST 3/8"SDLE GRP SNPT W/IN
Product Type
3/8"Sdle GRP SNPT W/In
Description
3/8 MC SADDLE GRIP CONN
Long Description
Zinc die-cast, 1/2" knockout saddle-type connector with spring set screw for securing aluminum and steel cable. Snaps into knockout with external spring steel clip. Provided with insulated throat. Concrete tight when taped. Supports .405 to .612 cable range with a .400 by .580 end stop diameter.
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
SG380AST
GTIN
00018997801487
UPC
018997801487
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Snap-on
Packaging
Weight per each
0.064
Carton
1
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat