AK6 - Aluminum Split Bolt

Ilsco

  • $32.80 (Each)
  • $32.80 (Each)

  • $3,280.12 (Per 100)

In-Stock: 0 available locally (North Fort Worth, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AK6
Manufacturer
Ilsco
Manufacturer's Part Number
AK-6
Description
Aluminum Split Bolt
Aluminum Split Bolt, Main Range 6-10, Tap Range 6-10, Tin Plated, Ul, Csa
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783669008302 / 00783669008302
Weight per unit
0.037 L
Price & Packaging
Minimum Order Quantity
1
Unit
$32.80 (Each)
Carton
$32.80 (Each)
Stock Availability
North Fort Worth
0 (Find nearest stock)
DFW RDC
0
All Stores
50
Resources
Images
 
 
AK6 - Small Image
 
AK6 - Large Image
Attachments
 
 
AK6 - Specification Sheet
Other Links
 
 
AK6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Al Mec (R)6-10 (T)6-10 T Ul Csa
extra long description
ILSCO AK-6 AL MEC (R)6-10 (T)6-10 T
Description
ALUMINUM SPLIT BOLT
Long Description
Aluminum Split Bolt, Main Range 6-10, Tap Range 6-10, Tin Plated, UL, CSA
Manufacturer Information
Brand
Ilsco Corporation
Manufacturers Part Number
AK-6
GTIN
00783669008302
UPC
783669008302
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat