SS262 - Smooth 302SS 2G 2 Decor

Legrand-Pass & Seymour

  • $8.10 (Each)
  • $8.10 (Each)

  • $809.86 (Per 100)

  • $1,619.72 (Per 200)

In-Stock: 7 available locally (Terrell, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS262
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
SS262
Description
Smooth 302SS 2G 2 Decor
Wall Plate, 2 Gang, 4.56 (W) X 4.5 (H) In, 0.032 In Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commerical Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007129533 / 0785007129533 / 00785007129533
Weight per unit
0.158 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.10 (Each)
Carton
$8.10 (Each)
Standard Packaging
$1,619.72 (Per 200)
Stock Availability
Terrell
7 (Check another store)
Tyler
171
All Stores
1,882
Resources
Images
 
 
SS262 - Small Image
 
SS262 - Large Image
 
SS262 - Large Image
Brochures
 
 
SS262 - Brochure
Other Links
 
 
SS262 - Other
 
SS262 - Other
 
SS262 - Other
 
SS262 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Material
302/304 Stainless Steel
insulation
Bare
Material, Color, and Finish
Color
Silver
Finish
Brushed
Dimensions and Weight
Thickness
0.032 in
Size
7.8 in
Descriptions
Product Type
Wall Plate
Special Features
Custom Punched With Over 300 Opening Style
Long Description
Wall Plate, 2 Gang, 4.56 (W) x 4.5 (H) in, 0.032 in Thickness, 302/304 Stainless Steel, Silver, Brushed, 0.14116 lb
Features
Smooth Metal Wall Plate 2gang Decorator 302/304 Stainless Steel
Short Description
2 Gang, Wall Mount, Wall Plate, Silver, Toggle
extra long description
P&S SS262 SMOOTH 302SS 2G 2 DECORAT
Description
SMOOTH 302SS 2G 2 DECOR
Additional Information
package quantity
1 ct
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
dimensions
4.56 (W) x 4.5 (H) in
Mounting Type
Wall Mount
cutout
Decorator
Wall Plate Type
DECORATOR
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
SS262
GTIN
00785007129533
UPC
785007129533
Taxonomies, Classifications, and Categories
Category Description
Commerical plates
Type
Wall Plate
Packaging
Weight
0.14116 lb
Weight per each
0.158
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Food Processing Plants;Dairies;Chemical Plants;Other Industrial;Institutional;Commercial;Residential
standard
cULus, CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,882

Location search:

* All prices subject to change.

Begin Live Chat