Add More Items
View All Quick Selects
Below you can add an image for 'SN3048B1200S06' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Type 1 Junction Boxes, 48" Height, 12" Length, 48" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Double Door, No Knockout, Thru Holes, Carbon Steel
Total Availability: In Stock
Check local availability
Book Price
$981.75
Each
Nema Freedom Thermal Overload Relay, 20 - 39A, Three-Pole, Nema Size 00, 0, IEC Size A-F , Panel/Din Rail Mounted or Starter Replacement Mounting - C306DN3B
Available now at Big Spring: In Stock
Big Spring Availability: In Stock
$316.24
48X12X48 Hinge Cover Type 3R Ul Listed Steel No Knockouts Ansi 61 Gray Double Doors Wood Back Board Installed Handle On Right Padlocking 3PT Handle Unistrut Installed
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$6,224.28
48X48X12 N3R DDCT
$1,769.54
1-1/4" X 6" Rigid Stainless Steel 316 Conduit Nipple
$62.12
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
$162.56
Banner Q25SP6RQ|Banner Q456EQ5|Banner Q45BB6RQ5|Banner S306EQ|Banner S30SP6RQ|Banner T30SN6RQ|Banner T30SP6RQ|Grainger 5JV48|Ifm Osefpkg/US100DPX|Ifm Ossookg/US100|Omron E3JU25P4MN1|Omron E3JU25P4TMN1|Rockwell 42GDR9000QD|Rockwell 42GRR9000QD1|Rockwell 42KLRLBQF4|Schneider XUC2AKSAM12|Sickoptic WS/WE2000B5100|Sickoptic WS/WE2000B5120|Telemecan Xuc2aksam12
$57.00
SCR0100S6
$4.09
Small Hinge-Cover Enclosure Type 1, 16.00X12.00X6.00, Gray, Steel
$244.42
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
Banner Q25SP6RQ|Banner Q456EQ5|Banner Q45BB6RQ5|Banner S306EQ|Banner S30SP6RQ|Banner T306EQ|Banner T30SN6RQ|Grainger 5JV48|Ifm Osefpkg/US100DPX|Ifm Ossookg/US100|Omron E3JU25P4MN1|Omron E3JU25P4TMN1|Rockwell 42GDR9000QD|Rockwell 42GRR9000QD1|Rockwell 42KLRLBQF4|Schneider XUC2AKSAM12|Sickoptic WS/WE2000B5100|Sickoptic WS/WE2000B5120|Telemecan Xuc2aksam12
$84.00
48X12X48 Screw Cover Type 1 Ul Listed Steel No Knockouts Ansi 61 Gray Cover With Teardrop Slots Mounting Holes In Back
$3,076.11
Panel For Small Enclosure Type 1 and 3R, Fits 16X12, White, Steel
$32.87
1" X CL SS316 Nipple
$24.40
SCR0075S6
$3.88
48X36X12 N4 Enclosure
$1,289.57
48X48X48 T15 Composite Box
$3,154.00
OBS24827 39W, 48" Mol, T12 Instant Start Slimline Fluorescent Lamp, Cool White Phosphor, 4200K Color Temperature, 60 Cri Ecologic
$7.02
Start Building Tomorrow’S Test Tool System Today With The Fluke 3000 FC Digital Multimeter. The New Fluke Connect System Of Test Tools Communicates With The New Fluke Connect Mobile Application On Your Android™ or Ios Smart Device, Allowing You to Share Live Measurements, Monitor Readings From Safe Distances, and Get Your Job Done Easier Than Ever Before. The Wireless Digital Multimeter Functions As The Mobile Hub, Displaying Readings From Up to Three Module Tools Simultaneously From Up to 20 M Away. The F
$740.99
Ge, 60 WTT, 3400 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 48 In Length, Recessed Double Contact (R17D) Base, 12000 HR Average Life
$24.04
20
Popularity
Default