Add More Items
View All Quick Selects
Below you can add an image for 'SN4040B1200P1' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The S12-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
Total Availability: In Stock
Check local availability
Book Price
$7.16
Per 100
The S12-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 11.81” (300MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$7.55
Satco S9408 7PAR20.Led.40'.4000K.12
$4.22
Each
00888614181403|0888614|888614181403|88861418140|18140|AF40N2 30 11 13|AF40N2301113|AF40N2-30-11-13|Nema, SZ2, 100-250VAC/DC, 1/1|Abb AF40N2 30 11 13|Abb AF40N2301113|Abb AF40N2-30-11-13|Abb Low Voltage Products AF40N2 30 11 13|Abb Low Voltage Products AF40N2301113|Abb Low Voltage Products AF40N2-30-11-13
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$208.06
Fluorescent Ballast, Rapid, 40 W, 277 V Ac, 0.26 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 0.187 KG/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$40.66
Cable Staple, 1/2 X 1 In Size, Low Carbon Steel, 1 In Length, 0.004 LB
$25.31
Per 1,000
1/2" X CL SS304 Nipple
$4.45
3/4" X Close Rigid Stainless Steel 304 Conduit Nipple
$12.38
3/4" X 5" Rigid Stainless Steel 304 Conduit Nipple
$13.68
Per Foot
3/4" X 4" SS304 Nipple
$11.85
Fluorescent Ballast, Rapid, 40 W, 120 V, 0.48 A, Non Dimmable, 2 Lamps, 9.5 In Length, 1.3 In Width, 1 In Height, 0.85 Ballast Factor, 0.98 Power Factor, 60 HZ, Metal Housing Material, 20 % Total Harmonic Distortion, 331 G/Ea
$42.62
3/4" X 6" SS304 Nipple
$19.08
UL401BC Includes Eight Outlets In A Rugged Gray Aluminum Housing. Delivers 15A With A Lighted Switch. Includes 6FT 14/3 Black SJT Cord With A Nema 5-15 Plug.
$139.74
BRP40N200R Back Pan
$26.57
The S15-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 100.
$11.23
Eaton Bussmann Series JJN Fuse, Current-Limiting, VFD Line Protection, 1200 A, Class T, Non-Indicating, Bolted Blade End X Bolted Blade End, 100 Kaic At 170 VDC, 200 Kaic At 300 V, Standard, 1, 300 V, 170 VDC
$1,526.61
X1PB124*
$4,365.22
The S100X125VAM Die-Cut Self-Laminating Label Cassette Includes Both Label Material and Ribbon For Easy Changeover. Self-Laminating Adhesive Labels For Wire/Cable Identification Include A White Print-On Area and A Clear Overlaminate. For Use With The MP300 Printer. Vinyl. 1" X 1.25" (25.4 MM X 31.8 MM). Wire/Cable Size Range 12 - 10 Awg. Color Clear/White. 200 Labels Per Cassette. 1 Cassette Per Package.
$69.04
The S15-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Intermediate, 14.57” (370MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rated, Are Natural In Color and Come In Packages Of 100.
$9.39
Thermal Magnetic Circuit Breaker, 40 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V Ac, 4.9 In Overall Height, 3.8 In Overall Length
$350.13
20
Popularity
Default