Add More Items
View All Quick Selects
Below you can add an image for 'SO' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Single Gang Flush Service Residential Floor Box, 18 Cubic Inches, Length 3 Inches, Width 2 Inches, Depth 3-1/2 Inches, 1/2 Inch Knockouts, Galvanized Steel With Nickel Cover, Duplex Receptalce 15A 125V, Tamper Reistant, For Wood, Ceramic Tile, or Carpeted Floor Applications
Total Availability: In Stock
Check local availability
Book Price
$478.84
Each
Caretaker 71W, 9700LM, Unv, Dimming, Photocontrol
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$185.28
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Non-Insulated, Zinc Die Cast, 1-1/4"
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,510.55
Per 100
Emt Compression Connector, 1-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2 In Length, 2.19 In Diameter, 9/16 In Thread Length, 85 LB/100
$1,422.92
<P>Inside Right Angle Turns.</P>
$4.24
<P>Right Angle Turns On The Same Surface.</P>
$3.16
Eaton Occupancy Sensor Switch, Dual Tech Motion, Flush, 120/277V, Wire Lead, Ivory, Inc, MLV, Elv, FLR, Halo, Elec MTR LDS, 1-Pole, 3-Way, 1-PH, 1000 SQ FT, 2-Rly, 800W (Inc/Hal @120V), 1200W (FLR @120V), 2200W (FLR @277V) 717352
$117.56
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.46 A;0.86 A;0.73 A;0.64 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.9 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, +90 °C (Capacitor) Operating Temperature, 2.527 KG
$123.90
Magnetic Hid Kit, Magnetic Hid Ballast, Pulse, 70 W, 120/208/240/277 V Ac, 1.66 A;0.97 A;0.83 A;0.73 A, Non Dimmable, 1 Lamps, 3.9 In Length, 2.88 In Width, 2.8 In Height, 1 Ballast Factor, 0.90 Power Factor, 60 HZ, -20 °F (Starting Temperature) Operating Temperature, +105 °C (Ignitor) Operating Temperature, 2.486 KG
$195.78
Clevis
$40.09
<P>Outside Right Angle Turns.</P>
$3.72
Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin
$24.77
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.81 In Length, 2 In Diameter, 9/16 In Thread Length, 72 LB/100
$986.13
Reliable Performance Vacuum-Pressure Impregnation Is Used to Re-Enforce The Electrical Insulation Of The Ballast, Preclude Moisture, Inhibit Noise, and Dissipate Heat;Pre-Insulated Voltage Leads Reduce The Risk Of Shock and Shrink Installation Time The Basic Ballast Is The Open Core and Coil Which Is Most Often Used As A Component Within A Lighting Luminaire. The Core and Coil Also Forms The Nucleus Of Philips Advance'S Five Other Ballast Configurations. Vacuum-Pressure Impregnated With A Silica-Filled Pol
$366.88
Warriorwrap WW-716-VT Violet Vinyl General Use Electrical Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 7MIL Thick, 60FT Long and Has A Max Temperature Rating Of 176 Degrees. The Strong Adhesion Helps Stick to Uneven Surfaces and Keeps The Backing In Place. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Splicing, Insulating or Marking Wires.
$1.91
Eaton Commercial Grade Combination Switch, Neon Pil LGT, Stand, #14 - #12 Awg, 15A, Commer, 120V (Switch), 125V (Pil LGT), BK and SD Wiring, Togg, Maint Closure, Screw, Brass, Ivy, -20-60?C, 1-Pole, DPLX, Thermoplas, 1 / 25W
$21.49
$194.13
Eaton Socket Adapter, One Socket to One Socket With Two 250W Nema 1-15R Outlets, Keyless Switch, 125V, Medium Base, Ivory, Thermoplastic, 1-15R, Nema 1-15R, 660W
$4.74
18/3 CMP/CL3P NT 1MR
$352.29
Per 1,000 Feet
$465.84
20
Popularity
Default