Add More Items
View All Quick Selects
Below you can add an image for 'SP126LA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Plate Plastic 2-Gang Toggle and Sierraplex Without Line
Total Availability: In Stock
Check local availability
Book Price
$138.77
Per 100
Combination Wall Plate, 1 Toggle Switch and 2 Decorator, 3-Gang
$2,431.46
Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,569.36
Each
Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay
Adalet XCE121206|Adalet XJF121206|Appleton ACSEW121206|Appleton AJBEW121206|Crouse EJB121206|Killark EXB12126 N34|Killark EXB12126N34|Ozgedney NCSEW121206|Ozgedney Njbew121206
$5,545.50
Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,542.21
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 120/208 Wye, 300 L-L, 150 L-N Operating Voltage, Three-Phase
$312.26
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 120/240V, 300 L-L, 150 L-N Operating Voltage, Split Single-Phase
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 240 Delta, 300 L-L, 300 L-G Operating Voltage, Three-Phase
12X12 Solid BP W011
$26.39
10X12 Solid BP W011
$26.50
Small Hinge-Cover Enclosure Type 1, 16.00X12.00X6.00, Gray, Steel
$244.42
Panel For Small Enclosure Type 1 and 3R, Fits 16X12, White, Steel
$32.87
Eaton B-Line Series Jic Panel Enclosure, 8" Height, 6" Length, 6" Width, Nema 12, Hinged Cover, 12CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
$138.30
Smooth Wall Plate Junior-Jumbo 1-Gang Toggle 1-Gang Decorator
$764.64
Enclosure, Steel, Screw Cover, Embossed, Gray, Galvanized Paint, 12 In Overall Width, 12 In Overall Length, 6 In Overall Height, 5 Knockouts, 22.0 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$101.89
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, 12 Gauge
$2,661.03
Per 100 Feet
Eaton B-Line Series Horizontal Cross, 6" H X 18" W X 6" L, Aluminum, 12" Radius
$2,140.87
20
Popularity
Default