TP265I - Trademaster Wallplate 5G 5 Decor Iv

Legrand-Pass & Seymour

  • $11.01 (Each)
  • $11.01 (Each)

  • $110.13 (Per 10)

  • $1,101.32 (Per 100)

In-Stock: 0 available locally (Hobbs, NM) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP265I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP265-I
Description
Trademaster Wallplate 5G 5 Decor Iv
Trademaster Plate 5-Gang 5 Decorator
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007275711 / 0785007275711 / 00785007275711
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.01 (Each)
Carton
$11.01 (Each)
Standard Packaging
$110.13 (Per 10)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
110
Resources
Images
 
 
TP265I - Small Image
 
TP265I - Large Image
Brochures
 
 
TP265I - Brochure
Other Links
 
 
TP265I - Other
 
TP265I - Other
 
TP265I - Other
 
TP265I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
5
insulation
Bare
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Thickness
0.07
Size
5.5"
Descriptions
Product Type
Trademaster Plate 5G 5 Decor Iv
extra long description
P&S TP265I TRADEMASTER PLATE 5G 5 D
Description
TRADEMASTER WALLPLATE 5G 5 DECOR IV
Long Description
Trademaster Plate 5-Gang 5 Decorator
Special Features
Molded of rugged, practically indestructible nylon
Construction
Plastic
Features
Trademaster Plate 5-Gang 5 Decorator
Additional Information
Wall Plate Type
DECORATOR
Mounting Type
Box Mounted
cutout
Decorator
indoor/outdoor
Indoor
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TP265-I
GTIN
00785007275711
UPC
785007275711
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight per each
0.16
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CULUS, CSA, UL514
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat