Add More Items
View All Quick Selects
Below you can add an image for 'SP26GRY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Plate Plastic 1-Gang Sierraplex Without Line
Total Availability: In Stock
Check local availability
Book Price
$67.16
Per 100
$82.40
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.05442 LB
$84.98
This 2-Gang Wall Plate Provides Openings For 1-Duplex Receptacle and 1-Decorator Device
$6.97
Each
Combination Wall Plate, 1 Blank and 1 Decorator, 2-Gang
$1,370.95
Smooth Wall Plate Jumbo 1-Gang Decorator
$722.01
Smooth Wall Plate Junior-Jumbo 1-Gang Decorator
$83.50
$691.26
P&S P262W Disc - Recommend Sub SP26
$166.22
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, Gray, 0.05137 LB
$81.32
Combination Wall Plate, 2-Gang, 1-Duplex Receptacle and 1-Decorator
$541.65
Commercial 1-Pole Switch, Side-Wire, 20A 120/277V.
$669.50
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 277/480 Wye, 320 L-N, 640 L-G Operating Voltage, Three-Phase
$312.26
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 120/208 Wye, 300 L-L, 150 L-N Operating Voltage, Three-Phase
Copper Compression C Connector, 1 - 2/0 Awg(STR), 3/8" Rod (Run) & 6 Awg(Sol)- 2 Awg(STR) (Tap).
$51.46
Plate Plastic 4-Gang Sierraplex Without Line
$373.32
Smooth Wall Plate, Junior-Jumbo 2-Gang Decorator
$131.69
The Trademaster Registered Thermoplastic 2-Gang Decorator Wall Plate Provides Maximum Durability In Plastic Wall Plates. Self-Extinguishing Nylon Construction Makes Thesewall Plates Virtually Unbreakable. They Are 3/16 Of An Inch Higher and Wider Than Typical Plastic Wall Plates - Not Enough to Be Apparent to The Eye, But The Extra Size Cuts Cost By Reducing Dry Wall Rework.
$158.19
Smooth Wall Plate Junior-Jumbo 4-Gang Decorator
$423.08
20
Popularity
Default