Add More Items
View All Quick Selects
Below you can add an image for 'SPC120208Y3P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton SPC Series Surge Protection Device, 120 Ka, 120/208V Wye, Nema 4X, Standard Configuration
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$1,569.36
Each
Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Filtering, UL1283 5TH Edition
$3,382.04
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Audible Alarm
Total Availability: In Stock
$2,512.12
Surge Protection Device, SPC Series, 100 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$1,469.19
Surge Protection Device, SPC Series, 120 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,542.21
Surge Protection Device, SPC Series, 200 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$2,391.74
Surge Protection Device, SPC Series, 150 Ka, 120/208V Wye, Nema 4X, Standard Configuration
$2,379.44
Eaton Surge Protection Device, SPC Series, 080 Ka, 120/208V Wye, Nema 4X, Filtering, Alarm and Form C Relay
$1,580.17
SPC200KA 480V 3P Nema 4X Alm
Surge Protection Device, SPC Series, 200 Ka, 277/480V Wye, Nema 4X, Audible Alarm
$3,085.90
Surge Protection Device, SPC Series, 50 Ka, 277/480V Wye, Nema 4X, Filtering, UL1283 5TH Edition
$923.72
Surge Protection Device, SPC Series, 200 Ka, 120/240V, Split-Phase, Nema 4X, Audible Alarm
$2,468.94
Surge Protection Device, SPC Series, 100 Ka, 277/480V Wye, Nema 4X, Standard Configuration
Surge Protection Device, SPC Series, 150 Ka, 480V Delta, Nema 4X, Standard Configuration
$1,937.52
Surge Protection Device, SPC Series, 160 Ka, 277/480V Wye, Nema 4X, Audible Alarm and Form C Relay
$2,696.20
Surge Protection Device, SPC Series, 150 Ka, 277/480V Wye, Nema 4X, Standard Configuration
Eaton Innovative Technology Protector Surge Protective Device, Surge Protection Device, SP1 Series, 50 Kaic, 120/208 Wye, 300 L-L, 150 L-N Operating Voltage, Three-Phase
$312.26
Surge Protection Device, SPC Series, 100 Ka, 120/240V, Split-Phase, Nema 4X, Standard Configuration
$1,176.02
Surge Protection Device, SPC Series, 200 Ka, 480V Delta, Nema 4X, Filtering, Alarm and Form C Relay
$2,990.00
20
Popularity
Default