Search Results for "SPD050240S1M"

1-20 of 1228
SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

  • MFR Part #: SPD3K0400
  • Total Availability: 5
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($705.21) ·
SPD3K0400 - Eaton Corp

Total Availability: In Stock

SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD250480Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250480Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD160480D2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160480D2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480Y1N
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,650.21) ·
SPD200480Y1N - Eaton Power Quality

Total Availability: In Stock

SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD100480Y3N
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,123.90) ·
SPD100480Y3N - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD250208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480D3P
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,524.88) ·
SPD200480D3P - Eaton Power Quality

Total Availability: In Stock

SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD120208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,756.26) ·
SPD120208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD160208Y2K
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160208Y2K - Eaton Power Quality

Total Availability: In Stock

CVX050240H - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 240V, 480V, 600V, 300 L-L, 150 L-N, 150 L-G, 640 N-G Operating Voltage, Three-Phase

  • MFR Part #: CVX050-240H
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($606.58) ·
CVX050240H - Eaton Power Quality

Total Availability: Available from manufacturer.

CVX050240S - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire

  • MFR Part #: CVX050-240S
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($488.02) ·
CVX050240S - Eaton Power Quality

Total Availability: Available from manufacturer.

RH1BUTAC24V - IDC

SPDT 24V Relay

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BUTAC24V - Idec

Total Availability: Available from manufacturer.

CVX050480Y - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase

  • MFR Part #: CVX050-480Y
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($606.58) ·
CVX050480Y - Eaton Power Quality

Total Availability: In Stock

DMW2L244000LMACL - Lithonia Lighting - Acuity

Dmw2l244000lmaclmdmvoltgz150k80cri

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($380.40) ·
DMW2L244000LMACL - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

CVX050208Y - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire

  • MFR Part #: CVX050-208Y
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($542.10) ·
CVX050208Y - Eaton Power Quality

Total Availability: In Stock

RH1BUAC24V - IDC

Relay Plug-In SPDT 10A 24vac

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.50) ·
RH1BUAC24V - Idec

Total Availability: Available from manufacturer.

RV8H1L1D24 - IDC

14MM SPDT Screw Term 24VDC

  • MFR Part #: N/A
  • Total Availability: 10
RV8H1L1D24 - Idec

Total Availability: In Stock

10250TM24 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Off, 3/16 In High, White Letters

  • MFR Part #: 10250TM24
  • Total Availability: 139
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($12.70) ·
10250TM24 - Eaton Corp

Total Availability: In Stock

RH1BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UDC24V
  • Total Availability: 45
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.60) ·
RH1BUDC24V - Idec

Total Availability: In Stock

RH1BULDC24V - IDC

Relay Plug-In SPDT 10A 24VDC

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BULDC24V - Idec

Total Availability: Available from manufacturer.

SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

MFR Part #:
SPD3K0400
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($705.21)
SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD250480Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD160480D2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480Y1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,650.21)
SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD100480Y3N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,123.90)
SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD250208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480D3P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,524.88)
SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD120208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,756.26)
SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD160208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($3,349.06)
CVX050240H - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 240V, 480V, 600V, 300 L-L, 150 L-N, 150 L-G, 640 N-G Operating Voltage, Three-Phase

MFR Part #:
CVX050-240H
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($606.58)
CVX050240S - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire

MFR Part #:
CVX050-240S
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($488.02)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($10.19)
CVX050480Y - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase

MFR Part #:
CVX050-480Y
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($606.58)

MFR Part #:
N/A
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($380.40)
CVX050208Y - Eaton

Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire

MFR Part #:
CVX050-208Y
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($542.10)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($124.50)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($19.75)
10250TM24 - Eaton

Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Off, 3/16 In High, White Letters

MFR Part #:
10250TM24
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
139 Each
Pkg Sizes:
1 Each ($12.70)
RH1BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
10 Each ($98.60)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($12.96)

Begin Live Chat