Add More Items
View All Quick Selects
Below you can add an image for 'SPD050600D3M' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Total Availability: In Stock
Check local availability
Book Price
$705.21
Each
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,349.06
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, CVX050 Series, 50 Kaic, 380V, 400V, 415V, 440V, 480V, Includes Ground, 1100 L-L, 550 L-G Operating Voltage, Three-Phase, Three-Wire
$606.58
Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase
C600 Kit, Start/Stop SS
$182.23
Cover Control Kit, 2 LB
$221.68
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
Eaton 10250T Pushbutton Contact Block, 10250T Series, Logic Level Contact Block, 1NO, Nema 3, 3R, 4, 4X, 12, 13, Spade Terminal
$87.82
Eaton 10250T Pushbutton Button, 10250T Series, Non-Illuminated Push-Pull Operator Button, Black Actuator, Legend: Blank Legend, Standard (40 MM)
$24.42
00517127364739|0005171|00517127364739|51712736473|36473|BM6033SQ|Buss BM6033SQ|Buss Bussman BM6033SQ|Bussmann BM6033SQ|Bussmann Nonstocks BM6033SQ|Bussn BM6033SQ|Cooper - Bussmann BM6033SQ|Cooper - Cooper Lighting BM6033SQ|Cooper B-Line BM6033SQ|Cooper BM6033SQ|Cooper Bussmann LLC BM6033SQ|Cooper Crouse BM6033SQ|Cooper Crouse Hinds Inc BM6033SQ|Cooper Crouse-Hinds BM6033SQ|Cooper Lighting BM6033SQ|Cooper Lighting Inc. BM6033SQ|Cooper Lighting Solutions - Canada BM6033SQ|Cooper Lighting Solutions BM6033SQ|C
Total Availability:
$17.26
This item is no longer available. Click to view alternate items.
Eaton Freedom Nema C600 Kit, C600 Kit, Hoa SS Only
$159.94
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
$88.14
73133 Flat Smbams Series For Mounting Q60
$40.80
20
Popularity
Default