Add More Items
View All Quick Selects
Below you can add an image for 'SPD050600Y1K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Total Availability: In Stock
Check local availability
Book Price
$705.21
Each
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$3,349.06
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,971.42
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
Surge Protection Device, CVX050 Series, 50 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, 640 L-L, 320 L-N, 640 L-G, 320 N-G Operating Voltage, Three-Phase
$606.58
C600 Kit, Start/Stop SS
$182.23
Eaton Nema 1 Surface Mount, Accepts PD2, 3-Pole, 225A Frame MCCB
$506.06
00027557670401|0027557|027557670401|02755767040|67040|Ay 600P Iv|Ay-600P-1V|AY600PIV|Ay-600P-Iv|Ariadni 600W Preset Ivory|Lewtron Electronics Ay 600P Iv|Lewtron Electronics Ay-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics Ay-600P-Iv|Lootron Electronics Ay 600P Iv|Lootron Electronics Ay-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics Ay-600P-Iv|Lutron Ay 600P Iv|Lutron Ay-600P-1V|Lutron AY600PIV|Lutron Ay-600P-Iv|Lutron Electric Ay 600P Iv|Lutron Electric Ay-600P-1V|Lutron Electric Ay600
$17.24
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HWPL
$179.37
Workhorse Led Extreme - Single Channel - 0-10V Dimming Led Driver - Universal Voltage Input - Programmable 500MA to 2100MA Constant Current Output - 60W Max - Linear Case W/ End Terminals - Ip65
$88.14
00027557366540|0027557|027557366540|02755736654|36654|Ay 600P La|AY600PLA|Ay-600P-La|Ariadni Inc 600 W Sngle Pole Preset La|Lewtron Electronics Ay 600P La|Lewtron Electronics AY600PLA|Lewtron Electronics Ay-600P-La|Lootron Electronics Ay 600P La|Lootron Electronics AY600PLA|Lootron Electronics Ay-600P-La|Lutron Ay 600P La|Lutron AY600PLA|Lutron Ay-600P-La|Lutron Electric Ay 600P La|Lutron Electric AY600PLA|Lutron Electric Ay-600P-La|Lutron Electronics Ay 600P La|Lutron Electronics AY600PLA|Lutron Electroni
The T050X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.50" X 23' (12 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$40.67
20
Popularity
Default