Add More Items
View All Quick Selects
Below you can add an image for 'SPD100600Y1N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,123.90
Each
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Total Availability: In Stock
$4,650.21
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$3,349.06
Cover Control Kit, 2 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$221.68
Surge Protection Device, CVX100 Series, 100 Kaic, 220/380V, 230/400V, 240/415V, 277/480V, Includes Ground, 640 L-L, 320 L-N, 320 L-G, 320 N-G Operating Voltage, Three-Phase, Four-Wire
$1,091.22
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
$962.52
Gould 61008R|Grainger 2DC55|Littelfuse LR601003C|Littelfuse LR601003CR|Marathon 6R100A3B|Marathon 6R100A3BE|Mersen 61008R|Mersen 61038R|Rockwell 1491R333|Schneider 9080FB3631R|Squared 9080FB3631R|Underwrite R601003C
$366.52
The S100X150VATY Thermal Transfer Vinyl Self-Laminating Label Includes A White Print-On Area and Clear Overlaminate to Protect The Legend For Easy Identification. It Is Sized Specifically For Wire and Cable Applications. Upgrade Your Cable Coding System With Improved Organization and Identification. The Label Is Made Of Thin and Conformable Material. Rated For Use Up to 150°F (65°C). 1.0" X 1.5" (25.4 X 38.1 MM) With A 3.0" (76.2 MM) Core. Color White. 5000 Per Package.
$79.30
Per 1,000
C600 Kit, Start/Stop SS
$182.23
6-2 STR Cu THHN Black/White/#8 Green Ground Aia MC 600V 1000 FT
$3,636.65
Per 1,000 Feet
00027557670401|0027557|027557670401|02755767040|67040|Ay 600P Iv|Ay-600P-1V|AY600PIV|Ay-600P-Iv|Ariadni 600W Preset Ivory|Lewtron Electronics Ay 600P Iv|Lewtron Electronics Ay-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics Ay-600P-Iv|Lootron Electronics Ay 600P Iv|Lootron Electronics Ay-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics Ay-600P-Iv|Lutron Ay 600P Iv|Lutron Ay-600P-1V|Lutron AY600PIV|Lutron Ay-600P-Iv|Lutron Electric Ay 600P Iv|Lutron Electric Ay-600P-1V|Lutron Electric Ay600
$17.24
00027557366540|0027557|027557366540|02755736654|36654|Ay 600P La|AY600PLA|Ay-600P-La|Ariadni Inc 600 W Sngle Pole Preset La|Lewtron Electronics Ay 600P La|Lewtron Electronics AY600PLA|Lewtron Electronics Ay-600P-La|Lootron Electronics Ay 600P La|Lootron Electronics AY600PLA|Lootron Electronics Ay-600P-La|Lutron Ay 600P La|Lutron AY600PLA|Lutron Ay-600P-La|Lutron Electric Ay 600P La|Lutron Electric AY600PLA|Lutron Electric Ay-600P-La|Lutron Electronics Ay 600P La|Lutron Electronics AY600PLA|Lutron Electroni
20
Popularity
Default