Add More Items
View All Quick Selects
Below you can add an image for 'SPD118' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S TM811ICC Disc., Sub Rcd11i
Total Availability: In Stock
Check local availability
Book Price
$900.00
Per 100
P&S TM811WCC Disc., Sub RCD11W
Total Availability:
Total Availability: Out of Stock
$959.00
This item is no longer available. Click to view alternate items.
Eaton S811+ Soft Starter, 420 A, V-Frame, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, Three-Pole
$15,559.03
Each
Wiring Trough Nema Type 3R, 8.00X8.00X116.00, Gray, Steel
$712.82
Eaton S811+ Soft Starter, Soft Starte, R 290MM, 720 A, With Opt Inside The Delta
Total Availability: Available from manufacturer.
$27,370.01
Eaton S811+ Soft Starter, 66 A, N-Frame, Three-Pole, 24 V Power, # 22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors
$4,598.18
Eaton S811+ Soft Starter, 1000 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$7,594.10
Eaton S811+ Soft Starter, 304 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, # 4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$15,926.16
Eaton S811+ Soft Starter, 500 A, V-Frame, Three-Pole, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C, 24 V Power
$26,003.98
Eaton S811+ Soft Starter, 500 A, V-Frame, Premium, 600 V Rated, Level/Edge Sense, Three-Pole, 24 V Power, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$27,983.16
Eaton S811+ Soft Starter, 240 A, T-Frame, Three Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #4 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$10,480.15
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$5,971.42
Eaton S811+ Soft Starter, Non-Combination Soft Starter, Frame Size 290 MM, 360 A, 600 V, Three-Pole
$13,842.02
Eaton S811+ Soft Starter, 65MM 37 A With Opt Inside The Delta
$5,173.67
P&S TM8111LACC Disc Sub Rcd113la
$3,420.00
Eaton S811+ Soft Starter, Soft Starter 200MM 304 A Pump Control With Opt Inside Delta
$17,820.85
Eaton S811+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47 -63 HZ, 1-2 Conductors, #14-4/0 Awg Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$9,438.95
Eaton S811+ Soft Starter, 650 A, V-Frame, Three-Pole, 24 V Power, -30°C to -50°C, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #2/0 Awg to 500 Kcmil Wire, 120 VDC, 240 Vac, Modbus Rtu, Nema 0, LCD Display
$18,829.45
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
20
Popularity
Default