Add More Items
View All Quick Selects
Below you can add an image for 'SPD160208Y3N' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Total Availability: In Stock
Check local availability
Book Price
$3,349.06
Each
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$5,971.42
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
$705.21
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Ready to ship from Texarkana: In Stock
Texarkana Availability: Out Of Stock
$962.52
Gel Q20MR16C/FL40-10-12 20814 Par
$9.99
Microswitch, SPDT, 11a
$5.88
Surge Protection Device, CVX050 Series, 50 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Three-Phase, Four-Wire
$542.10
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
$3,471.16
Eaton DE1 Variable Speed Starter Modbus IP20 480V Three-Phase Mains Connection/Three-Phase Motor Connection 16A 10HP FS2
$901.75
15 Kva Ventd DOE2016 XFMR 1PH 248X480-120/240 150C
$1,467.07
Eaton Surge Protection Device, SP1 Series, 50 Kaic, 277/480 Wye, 320 L-N, 640 L-G Operating Voltage, Three-Phase
$312.26
<P>PN3 Series For Closing Open End Of Raceway.</P>
$2.18
21208-011620 Air Filter Merv 8 Wire Back PLTD.
$6.60
20
Popularity
Default