Add More Items
View All Quick Selects
Below you can add an image for 'SPD160240D4K' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$3,349.06
Each
Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB
Total Availability: In Stock
$705.21
Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$5,971.42
Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage
$2,756.26
Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage
$4,524.88
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$4,650.21
Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
$3,123.90
150/200/240W Led Round Highbay 3K/4K/5K 277-480V
$157.00
14MM SPDT Screw Term 24VDC
$19.75
SPDT 24V Relay
$10.19
Eaton 1PDT Screw Connection, Standard Terminal Block Relays, 24 VDC/VDC
$52.07
Slip Fitter Kit, 1 CT Package Quantity
$150.00
240W Led FLD BLK 5K Trun
$726.92
Concept Single-Door Enclosure, 24.00X24.00X8.00, Gray, Steel
$737.19
Led Magnetic Retrofit Kit, 2 Strips – 43, 32W/40W/46W, 35K/40K/50K
$43.11
Concept Single-Door Enclosure, 30.00X24.00X8.00, Gray, Steel
$819.22
Concept Single-Door Enclosure, 36.00X24.00X8.00, Gray, Steel
$897.98
Concept Wallmount 1/4-Turn Latch Type 4X, 36X24X10, Brushed, Stainless 304
$4,084.36
20
Popularity
Default