Search Results for "SPD160240H1M"

1-20 of 1665
SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD160480D2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160480D2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD160208Y2K
  • Total Availability: 2
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,349.06) ·
SPD160208Y2K - Eaton Power Quality

Total Availability: In Stock

SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

  • MFR Part #: SPD3K0400
  • Total Availability: 4
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 ($705.21) ·
SPD3K0400 - Eaton Corp

Total Availability: In Stock

SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480Y1N
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,650.21) ·
SPD200480Y1N - Eaton Power Quality

Total Availability: In Stock

SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD250208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD250480Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($5,971.42) ·
SPD250480Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

  • MFR Part #: SPD100480Y3N
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($3,123.90) ·
SPD100480Y3N - Eaton Power Quality

Total Availability: Available from manufacturer.

SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

  • MFR Part #: SPD200480D3P
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4,524.88) ·
SPD200480D3P - Eaton Power Quality

Total Availability: In Stock

SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

  • MFR Part #: SPD120208Y2K
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,756.26) ·
SPD120208Y2K - Eaton Power Quality

Total Availability: Available from manufacturer.

RH1BUTAC24V - IDC

SPDT 24V Relay

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BUTAC24V - Idec

Total Availability: Available from manufacturer.

RH1BUAC24V - IDC

Relay Plug-In SPDT 10A 24vac

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($124.50) ·
RH1BUAC24V - Idec

Total Availability: Available from manufacturer.

RH1BUDC24V - IDC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

  • MFR Part #: RH1B-UDC24V
  • Total Availability: 45
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.60) ·
RH1BUDC24V - Idec

Total Availability: In Stock

STXH240S05 - Mersen

The Most Compact Of The STX Series Offering, The Surge-Trap® Type 1 STXH Meets Requirements For UL1449 Fourth Edition and Is Suitable For Any 120/240VAC Split Phase Application. The STXH Series SPD Features Tpmov® Technology Inside Making It The Safest Product Available In Its Category. Its Compact Size, Performance and Reliability Is Especially For Hvac Applications and Direct Mounting to Air Condition Disconnect Switches., 240/120V, L-N, L-G, Split Phase, Led 50 Ka Per Phase

  • MFR Part #: STXH240S05
  • Total Availability: 1
  • Manufacturer: Mersen
  • Find: Similar Items
  • Pkg Sizes: 1 ($159.00) ·
STXH240S05 - Mersen Fuses

Total Availability: In Stock

RH1BULDC24V - IDC

Relay Plug-In SPDT 10A 24VDC

  • MFR Part #: N/A
  • Available from manufacturer.
RH1BULDC24V - Idec

Total Availability: Available from manufacturer.

RV8H1L1D24 - IDC

14MM SPDT Screw Term 24VDC

  • MFR Part #: N/A
  • Total Availability: 10
RV8H1L1D24 - Idec

Total Availability: In Stock

DMW2L244000LMACL - Lithonia Lighting - Acuity

Dmw2l244000lmaclmdmvoltgz150k80cri

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($380.40) ·
DMW2L244000LMACL - Lithonia Lighting - Acuity

Total Availability: Available from manufacturer.

AHH2024T471GQV23 - GLS

Ahh2024t471gqv23kqw

  • MFR Part #: AHH2024T471GQV23KQW
  • Total Availability: 2
  • Manufacturer: GLS
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,424.78) ·
AHH2024T471GQV23 - Ge By Current Fixtures

Total Availability: In Stock

LED16DA21827GU24 - Ge Current, A Daintree Company

Gel LED16DA21827GU24 92498 A-Line L

  • MFR Part #: LED16DA21827GU24
  • Total Availability: 1
  • Manufacturer: Ge Current, A Daintree Company
  • Find: Similar Items
  • Pkg Sizes: 6 ($129.60) ·
LED16DA21827GU24 - Ge By Current Lamps

Total Availability: In Stock

RV8HLD24C1D2 - IDC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 24 V DC Voltage Rating, 30 G Weight

  • MFR Part #: RV8H-L-D24-C1D2
  • Total Availability: 27
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($168.50) ·
RV8HLD24C1D2 - Idec

Total Availability: In Stock

SPC200240H3P - Eaton Power Quality

SPD 200KA 240V Hihg Leg Delta Nema 4X

  • MFR Part #: SPC200240H3P
  • Total Availability: 1
  • Manufacturer: Eaton Power Quality
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,512.12) ·
SPC200240H3P - Eaton Power Quality

Total Availability: In Stock

SPD160480D2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 480V Delta (3W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD160480D2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD160208Y2K - Eaton

Surge Protection Device, SPD Series, 160 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD160208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($3,349.06)
SPD3K0400 - Eaton Corp

Eaton Nema 1 Surface Mount, Accepts PD3, 3-Pole, 400A Frame MCCB

MFR Part #:
SPD3K0400
Manufacturer:
Eaton Corp
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($705.21)
SPD200480Y1N - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480Y1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,650.21)
SPD250208Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD250208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD250480Y2K - Eaton

Surge Protection Device, SPD Series, 250 Kaic, 277/480V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD250480Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($5,971.42)
SPD100480Y3N - Eaton

Surge Protection Device, SPD Series, 100 Kaic, 277/480V Wye (4W+G), Standard Feature Package and Surge Counter, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage

MFR Part #:
SPD100480Y3N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($3,123.90)
SPD200480D3P - Eaton

Surge Protection Device, SPD Series, 200 Kaic, 480V Delta (3W+G), Standard Feature Package and Surge Counter, Nema 4X Stainless Steel Enclosure, External Side Mount, 640 L-G, 640 L-L Operating Voltage

MFR Part #:
SPD200480D3P
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($4,524.88)
SPD120208Y2K - Eaton

Surge Protection Device, SPD Series, 120 Kaic, 120/208V Wye (4W+G), Standard Feature Package, Nema 1 Enclosure, External Side Mount, 150 L-N, 150 L-G, 150 N-G, 300 L-L Operating Voltage

MFR Part #:
SPD120208Y2K
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,756.26)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($10.19)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($124.50)
RH1BUDC24V - SPC

Plug-In Relay, Industrial Application, Plug-In Connection Type, SPDT Contact Configuration, Silver Cadmium Oxide Contact Material, 10 A Current Rating, Made In Usa, Plug In Mount Mounting Type, 42 MM Overall Height, 14 MM Overall Length, 27.5 MM Overall Width, 1 Va (60HZ);Ac:1.1 Va (50HZ);DC:0.8 W Power Rating, RH Series, Rectangular Shape, Ce Certified;Cru Us;Csa Certified;Rohs Compliant;Tuv Standards Met, Blade Terminal Type, 24 V DC Voltage Rating, 24 G Weight

MFR Part #:
RH1B-UDC24V
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
10 Each ($98.60)
STXH240S05 - Mersen

The Most Compact Of The STX Series Offering, The Surge-Trap® Type 1 STXH Meets Requirements For UL1449 Fourth Edition and Is Suitable For Any 120/240VAC Split Phase Application. The STXH Series SPD Features Tpmov® Technology Inside Making It The Safest Product Available In Its Category. Its Compact Size, Performance and Reliability Is Especially For Hvac Applications and Direct Mounting to Air Condition Disconnect Switches., 240/120V, L-N, L-G, Split Phase, Led 50 Ka Per Phase

MFR Part #:
STXH240S05
Manufacturer:
Mersen
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($159.00)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($12.96)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($19.75)

MFR Part #:
N/A
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($380.40)

MFR Part #:
AHH2024T471GQV23KQW
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($1,424.78)
LED16DA21827GU24 - Ge Current, A Daintree Company

Gel LED16DA21827GU24 92498 A-Line L

MFR Part #:
LED16DA21827GU24
Manufacturer:
Ge Current, A Daintree Company
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
6 Each ($129.60)
RV8HLD24C1D2 - SPC

General Purpose Relay, Industrial Application, Screw Connection Type, SPDT Contact Configuration, Agni (Au Plating) Contact Material, 6 A Current Rating, Made In Usa, Din Rail Mount Mounting Type, 1 - Poles, 88 MM Overall Height, 6.1 MM Overall Length, 74.2 MM Overall Width, RV8H Series, Rectangular Shape, Ce;Ul/C-Ul Us Listed Standards Met, Screw Terminal Type, 24 V DC Voltage Rating, 30 G Weight

MFR Part #:
RV8H-L-D24-C1D2
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
27 Each
Pkg Sizes:
10 Each ($168.50)

MFR Part #:
SPC200240H3P
Manufacturer:
Eaton Power Quality
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($2,512.12)

Begin Live Chat